DYNABRADE 57852  | CW6BUL

DYNABRADE 57852 Dynabug, Disc Pad, 3-2/3 X7 Inch Size

Item: CW6BUL Model: 57852Cross Ref: 239D42
In Stock

Get it by Tuesday, Jun 17

€66.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Display Qty1
Pad AttachmentHook Face - Long nap
Pad DensityMedium
Pad MaterialUrethane
Pad Size3-2/3" (93 mm) x 7" (180 mm)
Pad Thickness3/8" (10 mm)
Pad Thread4 Screws
Pad Vacuum CapacityNon-Vacuum
Pad Vacuum TypeNon-Vacuum
Quantity Per Box1

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)9.31
Ship width (cm)17.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 57852 Dynabug, Disc Pad, 3-2/3 X7 Inch Size
€66.93 /unit