DYNABRADE 56850 Air Random Orbital Sander 0.28hp 5 Inch | AB8FRR 25H957

DYNABRADE 56850 Air Random Orbital Sander 0.28hp 5 Inch

Item: AB8FRR Model: 56850Cross Ref: 25H957
In Stock

Get it by Tuesday, Jun 17

€483.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Random Orbital Sander
Air Inlet1/4"
Average Cfm @ 15 Sec. Run Time4.5 CFM
Cfm @ Full Load18 CFM
Exhaust TypeRear
Free Speed12000 RPM
Handle MaterialComposite
Housing MaterialComposite
Hp7/25 hp
Min. Hose Size1/4"
Orbit Dia.0.094"
Overall Length6 1/2"
Pad Face TypeVinyl Or Hook Face
Pad Size5"
Required Pressure90 psi
ThrottleLever
Variable SpeedNo
Abrasive AttachmentAdhesive Backed
Air Consumption18 CFM
Disc MotionRandom Orbital
Disc Size5"
DutyHeavy
Exhaust LocationRear
FeaturesAir Motor is Suspended by Vibration Absorbing Rubber Rings, Composite Rotor for Lubricating, Hand and Wrist Support, Integrated Rubber Over Mold for Non Slip Feel and Insulates from Cold, Rotor Utilizes Five Blades, Triple Sealed Front Double Row Balancer Bearing
Grip TypePalm
Horsepower0.3 hp
IncludesLow Profile, Premium Urethane Weight Mated Sanding Pad, Vacuum Conversion Kits
Max. Speed12000 RPM
Minimum Hose Size1/4"
Motor TypeGearless
Orbit Diameter3/32"
Product TypeAir-Powered Orbital Sander
Speed SettingsVariable
StandardsCE, EAC
Tool Height3 5/8"
Tool Length6 1/2"
Tool SeriesDynorbital Supreme
Tool Weight2 lbs.
Tool Width6 1/2"
Vacuum TypeNon-Vacuum
Weight ClassHeavyweight

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)10.8
Ship length (cm)26.67
Ship width (cm)16.51
HS code8467111040
Country of OriginUS

Product Variants

ProductModelOrbit Dia.HpOverall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeMin. Hose SizeRequired PressureAir InletPrice
DYNABRADE 56853 Air Random Orbital Sander 0.28hp 5 Inch | AB8FRT 25H958 568530.094"7/25 hp8 1/2"18 CFM4.5 CFM1/4"90 psi1/4"€520.26
DYNABRADE 56854 Air Random Orbital Sander 0.28hp 5 Inch | AB8FRU 25H959 568540.094"7/25 hp7 1/4"18 CFM4.5 CFM1/4"90 psi1/4"€520.26
DYNABRADE 56880 Air Random Orbital Sander 0.28hp 5 Inch | AB8FRW 25H961 568803/8"7/25 hp6 1/2"18 CFM4.5 CFM1/4"90 psi1/4"€483.64
DYNABRADE 58415 Air Random Orbital Sander 0.45hp 5 Inch | AB8FTT 25H981 584153/8"9/20 hp11.062"23 CFM5.75 CFM1/4"90 psi1/4"€843.52
DYNABRADE 58420 Air Random Orbital Sander 0.45hp 5 Inch | AB8FTV 25H983 584203/8"9/20 hp11 3/8"23 CFM5.75 CFM1/4"90 psi1/4"€881.40
DYNABRADE 59005 Air Random Orbital Sander 0.25hp 5 Inch | AB8FUG 25H994 590053/8"1/4 hp6 1/2"14 CFM3.5 CFM1/4"90 psi1/4"€416.71
DYNABRADE 59008 Air Random Orbital Sander 0.25hp 5 Inch | AB8FUH 25H995 590083/8"1/4 hp8 1/2"14 CFM3.5 CFM1/4"90 psi1/4"€457.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 56850 Air Random Orbital Sander 0.28hp 5 Inch
€483.64 /unit