DYNABRADE 54783  | CW4ZZZ

DYNABRADE 54783 Type 27 Angle Grinder, 1/4 In Npt Air Inlet, Heavy Duty, 18000 Rpm, 0.7 Hp

Item: CW4ZZZ Model: 54783
Limited Availability
€1,543.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

DutyHeavy Duty
Exhaust LocationRear
Housing MaterialSteel
IncludesSide Handle, Adjustable Wheel Guard, Safety-Lock Lever
Lever TypeSafety Lever
OrientationAngle
Power SourceAir Powered
Throttle TypeLever , Safety Lever
Variable SpeedNo
Air Inlet Thread1/4" NPT
Air Pressure90 PSIG (6.2 Bar)
Exhaust TypeStandard Rear
Hose I.d. [inches]1/4" (6 mm)
Housing MaterialSteel Housing
Hp0.7 hp (522 W)
Max. Air Flow [scfm]41 SCFM (1161 L/Min)
Max. Rpm18000
Quantity Per Box1
Sound Level79 dB(A)
Spindle3/8" - 24 Male
Tool Diameter/pad Size75 mm
Tool Height3" (76 mm)
Tool Length8-1/16" (204 mm)
Tool StyleRight Angle
Vacuum TypeNon-Vacuum
Wheel Dia.3" (76 mm)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 54783 Type 27 Angle Grinder, 1/4 In Npt Air Inlet, Heavy Duty, 18000 Rpm, 0.7 Hp
€1,543.09 /unit