DYNABRADE 53521  | CW4ZKJ

DYNABRADE 53521

Item: CW4ZKJ Model: 53521
Limited Availability
€1,809.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

DutyHeavy Duty
Exhaust LocationRear
OrientationExtended Straight
Power SourceAir Powered
Variable SpeedNo
Air Inlet Thread3/8" NPT
Air Pressure90 PSIG (6.2 Bar)
Exhaust TypeRear
Hose I.d. [inches]3/8" (10 mm)
Hp1 hp (744 W)
Max. Air Flow [scfm]41 SCFM (1161 L/Min)
Max. Rpm3400
Quantity Per Box1
Sound Level79 dB(A)
Spindle1/2" - 20 Male
Tool Height1-7/8" (48 mm)
Tool Length19-3/4" (502 mm)
Tool StyleStraight Line
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 53521
€1,809.53 /unit