DYNABRADE 53283  | CW4ZHK

DYNABRADE 53283

Item: CW4ZHK Model: 53283
Limited Availability
€2,572.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet Thread1/2" NPT
Exhaust TypeAdjustable
Hose I.d. [inches]1/2" (13 mm)
Hp2.8 hp (2088 W)
Max. Air Flow [scfm]115 SCFM (3256 L/Min)
Max. Rpm6500
Quantity Per Box1
Sound Level87 dB(A)
Spindle5/8" - 11
Tool Diameter/pad Size9" (230 mm)
Tool Height4.2" (107 mm)
Tool Length13,4" (340 mm)
Tool StyleRight Angle
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 53283
€2,572.23 /unit