DYNABRADE 53047  | CW4ZDL

DYNABRADE 53047 Drill

Item: CW4ZDL Model: 53047
Limited Availability
€1,164.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet Thread1/4" NPT
Air Pressure90 PSIG (6.2 Bar)
Chuck Size/style1/4"
Exhaust TypeRear
Hose I.d. [inches]1/4" (6 mm)
Housing MaterialComposite Housing
Hp0.4 hp (298 W)
Max. Air Flow [scfm]23 SCFM (651 L/Min)
Max. Rpm15000
Quantity Per Box1
Sound Level81 dB(A)
Spindle3/8" - 24 Male
Tool Height4.1" (104 mm)
Tool Length5.8" (147 mm)
Tool StyleRight Angle
Tool Width1.6" (40 mm)
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 53047 Drill
€1,164.26 /unit