DYNABRADE 52718  | CW4YYZ

DYNABRADE 52718

Item: CW4YYZ Model: 52718
Limited Availability
€978.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

DutyHeavy Duty
Exhaust LocationRear
IncludesSafety-Lock Lever
Lever TypeSafety Lever
OrientationStraight
Power SourceAir Powered
Throttle TypeLever , Safety Lever
Variable SpeedNo
Air Inlet Thread3/8" NPT
Air Pressure90 PSIG (6.2 Bar)
Exhaust TypeExtended Rear
Handle Dia.1.9" (48 mm)
Hose I.d. [inches]3/8" (10 mm)
Housing MaterialComposite Housing
Hp1 hp (744 W)
Max. Air Flow [scfm]44 SCFM (1256 L/Min)
Max. Rpm20000
Quantity Per Box1
Sound Level77 dB(A)
Spindle3/8" - 24 Male
Tool Height1-7/8" (48 mm)
Tool Length8-7/8" (225 mm)
Tool StyleStraight Line
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 52718
€978.64 /unit