DYNABRADE 52538 Right Angle Vac Cut Off Tool 12k Rpm 21 Cfm | AB8FQA 25H916

DYNABRADE 52538 Right Angle Vac Cut Off Tool 12k Rpm 21 Cfm

Item: AB8FQA Model: 52538Cross Ref: 25H916
In Stock

Get it by Tuesday, Jun 17

€1,371.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRight Angle Vacuum Air Cut Off Tool
Air Inlet3/8"
Air Inlet GenderMale
Average Cfm @ 15 Sec. Run Time5.25 CFM
Cut-off Wheel OrientationRight Angle
Duty RatingHeavy Duty
ExhaustRear
Exhaust LocationRear
Free Speed12000 RPM
Handle MaterialComposite
Hp2/5 hp
Kit Contents(1) Bare Tool
Lever TypeSafety Lock
Min. Hose Size3/8"
Overall Length8 5/8"
Power SourceAir Powered
ReachStandard Reach
Required Pressure90 psi
Speed ControlSafety Lock Lever
Variable SpeedNo
Wheel Dia.3"
Air Consumption21 CFM
Air Inlet Connection Size3/8"
Air Inlet TypeNPT
Air Pressure90 psi
Arbor Hole Size3/8"
FeaturesFor Efficient Cutting with Dust and Debris Removal, Vacuum Cut off Wheel Tool
Horsepower0.4 hp
Max. Speed12000 RPM
Spindle Diameter3/8"
StandardsANSI B186.1, ANSI B7.1, ANSI Z87.1
Tool Weight2.4 lbs.
Wheel Diameter3"

Shipping Info:

Ship weight (kg) 1.413
Ship height (cm)11.43
Ship length (cm)27.31
Ship width (cm)15.88
HS code8467111040
Country of OriginUS

Product Details:

Dynabrade 52538 vacuum cut-off tool is suitable for cutting metals and other materials, such as fibreglass and composites with the help of abrasive discs or wheels.

Features:

  • It features an adjustable wheel guard with a vacuum port that efficiently removes dust and debris, instantly.
  • It utilises cut-off wheels on the side of the tool with the cutting edge at a right angle to accurately cut through long workpieces and larger pipes.
  • It can also accommodate 3-inch diamond wheels to cut through masonry and tiles.
  • This air-powered tool comes with a standard-length body design that gives it a reach of 6 to 11 inches for smooth operation in awkward spots.
  • It also features a composite handle with a tight grip to control the tool with ease and comfort.
  • It runs on compressed air and is lighter than corded cut-off tools to reduce operator fatigue during continuous use.

Frequently Asked Questions:

Q. What is a 'dual wick' lubrication system?

A. Dual wick lubrication system is used for saturating gears with oil for increased performance, extended service life, less friction and reduced downtime.

Q. What is the purpose of a safety lock in this right-angle cut-off tool?

A. The safety lock lever in this cut-off tool is used for preventing accidental throttle operation when not in use.

Q. What is the use of a wheel guard?

A. Dynabrade cut-off tool is equipped with a wheel guard that deflects sparks, debris and shattered wheel fragments away from the operator.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 52538 Right Angle Vac Cut Off Tool 12k Rpm 21 Cfm
€1,371.35 /unit