DYNABRADE 52420 Offset Air Cut Off Tool 20k Rpm 28 Cfm | AB8FPV 25H909

DYNABRADE 52420 Offset Air Cut Off Tool 20k Rpm 28 Cfm

Item: AB8FPV Model: 52420Cross Ref: 25H909
In Stock

Get it by Tuesday, Jun 17

€921.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Air Cut Off Tool
Air Inlet1/4"
Average Cfm @ 15 Sec. Run Time7 CFM
Cfm @ Full Load28 CFM
ExhaustFront
Free Speed20000 RPM
Handle MaterialComposite
Hp1/2 hp
Lever TypeSafety Lock
Min. Hose Size3/8"
Overall Length6"
Required Pressure90 psi
Speed ControlSafety Lock Lever
Variable SpeedNo
Wheel Dia.3"
Air Consumption28 CFM
Air Inlet Connection Size1/4"
Air Inlet GenderMale
Air Inlet TypeNPT
Air Pressure90 psi
Arbor Hole Size3/8"
Cut-off Wheel OrientationParallel
Duty RatingHeavy Duty
Exhaust LocationFront
FeaturesGearless Motor Design for Reduced Maintenance and Downtime
Horsepower1/2 hp
Kit Contents(1) Bare Tool
Max. Speed20000 RPM
Power SourceAir Powered
ReachStandard Reach
Spindle Diameter3/8"
StandardsANSI B186.1, ANSI B7.1, ANSI Z87.1
Tool Weight2.2 lbs.
Wheel Diameter3"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)10.8
Ship length (cm)26.67
Ship width (cm)16.51
HS code8467111040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 52420 Offset Air Cut Off Tool 20k Rpm 28 Cfm
€921.81 /unit