DYNABRADE 51397  | CW4YFB

DYNABRADE 51397 Right Angle Two-Hand Rotary Buffer 6-8In

Item: CW4YFB Model: 51397
Limited Availability
€1,796.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet Thread3/8" NPT
Exhaust TypeRear
Hose I.d. [inches]3/8" (10 mm)
Hp1 hp (744 W)
Max. Air Flow [scfm]35 SCFM (997 L/Min)
Max. Rpm4500
Quantity Per Box1
Sound Level77 dB(A)
SpindleM14 Male
Tool Diameter/pad Size150 mm-200 mm
Tool Height3-3/4" (95 mm)
Tool Length11-11/16" (296 mm)
Tool StyleRight Angle
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 51397 Right Angle Two-Hand Rotary Buffer 6-8In
€1,796.90 /unit