DYNABRADE 51395  | CW4YEZ

DYNABRADE 51395 Right Angle Two-Hand Rotary Buffer 6-8In

Item: CW4YEZ Model: 51395
Limited Availability
€2,087.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet Thread3/8" NPT
Exhaust TypeRear
Hose I.d. [inches]3/8" (10 mm)
Hp1 hp (744 W)
Max. Air Flow [scfm]42 SCFM (1201 L/Min)
Max. Rpm1800
Quantity Per Box1
Sound Level80 db(A)
SpindleM14 Male
Tool Diameter/pad Size150 mm-200 mm
Tool Height3-3/4" (95 mm)
Tool Length13-1/8" (333 mm)
Tool StyleRight Angle
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 51395 Right Angle Two-Hand Rotary Buffer 6-8In
€2,087.33 /unit