DYNABRADE 50304  | CW4XYE

DYNABRADE 50304 Vertical Disc Sander 4-1/2In-5In Dia.

Item: CW4XYE Model: 50304
Limited Availability
€1,798.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet Thread1/2" NPT
Air Pressure90 PSIG (6.2 Bar)
Exhaust TypeSide
Hose I.d. [inches]1/2" (13 mm)
Housing MaterialAluminum Housing
Hp1.2 hp (895 W)
Max. Air Flow [scfm]40 SCFM (1133 L/Min)
Max. Rpm8500
Quantity Per Box1
Sound Level72 dB(A)
Spindle5/8" - 11 Male
Tool Diameter/pad Size5" (127 mm)
Tool Height6.1" (155 mm)
Tool Length8" (203 mm)
Tool StyleVertical
Tool Width5" (127 mm)
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 50304 Vertical Disc Sander 4-1/2In-5In Dia.
€1,798.16 /unit