Item | Air Die Grinder |
Air Inlet Gender | Female |
Anti-restart Technology | Yes |
Application | Deburring, Finishing, Material Removal, Polishing |
Average Cfm @ 15 Sec. Run Time | 5.75 CFM |
Cfm @ Full Load | 23 CFM |
Characteristics | (3) Vane Rotor, Ergonomic Housing, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight |
Collet Size | 1/4" |
Duty Cycle | Heavy Duty |
Exhaust Location | Front , Rear |
Features | (3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight |
Free Speed | 25000 RPM |
Grinder Type | Straight |
Handle Material | Composite |
Hp | 2/5 hp |
Kit Contents | (1) Bare Tool |
Lock-off Switch | Yes |
Min. Hose Size | 1/4" |
Orientation | Straight |
Overall Length | 8" |
Power Source | Air Powered |
Required Pressure | 90 psi |
Safety Features | Safety Lock Lever |
Safety Stop Mechanisms | Safety-Lock Throttle Lever |
Switch Type | Lever |
Throttle | Lever , Safety Lever |
Tool Style | Straight |
Variable Speed | No |
Air Consumption | 23 CFM |
Air Inlet | 1/4" NPT Female |
Air Inlet Connection Size | 1/4" |
Air Inlet Type | NPT |
Air Pressure | 90 psi |
Anti-kickback Clutch Type | None |
Brake Type | None |
Duty | Heavy Duty |
Grinder Orientation | Straight |
Horsepower | 0.4 hp |
Includes | 1/4" Collet Insert Mfr. No. 01485, 6mm Collet Insert Mfr. No. 01497 |
Material Application | Carbon Fiber, Composites, Fiberglass, Metal |
Max. Speed | 25000 RPM |
Minimum Speed | 15000 RPM |
Number Of Speed Settings | 1 |
Standards | CE CERTIFIED, EAC CERTIFIED |
Tether Style | Not Tether Capable |
Tool Weight | 0.9 lbs. |