DYNABRADE 15420  | CW4UQN

DYNABRADE 15420

Item: CW4UQN Model: 15420
Limited Availability
€1,469.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Abrasive Size1/4" or 1/2" W x 24" L (6 or 13 mm) W x (610 mm) L
Air Inlet Thread1/4" NPT
Air Pressure90 PSIG (6.2 Bar)
Exhaust TypeFront
Hose I.d. [inches]3/8" (10 mm)
Housing MaterialComposite Housing
Hp0.7 hp (522 W)
Max. Air Flow [scfm]32 SCFM (906 L/Min)
Max. Rpm20000
Max. Sfpm [inches]4550 (1382 SM/Min)
Max. Sm/min1386.84
Quantity Per Box1
Sound Level84 dB(A)
Tool Height4.9" (124 mm)
Tool Length14" (356 mm)
Tool Style7 Degree Offset
Vacuum TypeNon-Vacuum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 15420
€1,469.85 /unit