DYNABRADE 11961  | CW4UAP

DYNABRADE 11961 Contact Arm, 2 Inch Belt Wide, 30 Inch Belt Length, 2 Inch Wheel Dia, Serrated

Item: CW4UAP Model: 11961Cross Ref: 22GP44
In Stock

Get it by Tuesday, Jun 17

€1,474.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Belt Length30"
Belt Width2"
Compatible Manufacturer Model Number11450, 11477
Fits BrandDynabrade
For Use With Mfr. Model Number11477
MaterialSteel
Platen Pad DensityNot Applicable
Platen Pad WidthNot Applicable
Wheel Dia.2"
Wheel MaterialNot Applicable
Wheel ShapeSerrated
Wheel Width2"
Compatible Grainger Part Number13F629
For Belt Length30"
For Belt Width2"
For Tool SeriesDynabelter Series
Product TypeContact Arms
Quantity Per Box1
Tool Height7
Wheel Diameter2"

Shipping Info:

Ship weight (kg) 1.152
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 11961 Contact Arm, 2 Inch Belt Wide, 30 Inch Belt Length, 2 Inch Wheel Dia, Serrated
€1,474.32 /unit