Item | Label Printer |
Color | Yellow |
Font Size | Big, Double Extra Small, Extra Large, Extra Small, Large, Medium, Small |
Material | Nylon, Polyester, Vinyl |
Max. Lines Of Print | 4 |
Overall Height | 3 1/2" |
Overall Length | 11 1/4" |
Overall Width | 6 1/8" |
Application | Asset Tracking, Barcode Labeling, Cable And Wire, Facilities And MRO, Networking Components |
Barcode Capable | Yes |
Battery Included | No |
Battery Size | (6) AA |
Built-in Label Wizards (templates) | Electrical And Patch Panels, Horizontal And Vertical Wraps, Terminal And 110 Blocks, Vertical And Fixed Length Applications, Wire/Cable Wraps |
Color Printing Capability | Single Color |
Compatible Grainger Part Number | 1TLR2, 1TLR3, 1TLR4, 1TLR5, 1TLR6, 1TLR7, 1TLR8, 1VMK1, 1VMK2, 1VMK3, 1VMK5, 1VMK6, 1VMK8, 1VMK9, 2ZRV1, 2ZRV3, 5AU11, 5AU12, 5AU13, 5AU14, 5AU28, 5AU29, 5AU30, 5AU31, 5AU35, 5AU36, 6AA23, 6AA24, 6AA25, 6AA26, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, 6JG42, 6JG43, 6JG45 |
Compatible Mfr Part Number | 1805414, 1805418, 1805431, 1805442 |
Continuous & Die-cut Materials Supported | Heat Shrink Tubing, Non Adhesive Labels |
Cutter Type | Automatic |
Display | Monochrome LCD |
Includes | 3/4" White Flexible Nylon Label Cassette |
Input Method | QWERTY Keyboard |
Label Core Size | 1/4", 3/8", 1/2", 3/4" |
Label Formats Supported | Heat-Shrink Tubes, Non-Adhesive Labels |
Label Series Compatibility | All Rhino Labels Except 1" Core |
Max Label Width | 3/4" |
Max. Label Width | 3/4" |
Maximum Printed Label Width | 3/4" |
Minimum Label Length | 18 ft. |
Minimum Label Width | 1/4" |
Mode Of Operation | Standalone |
Power Source | Battery Power |
Print Preview Feature | Yes |
Print Type | Thermal Transfer |
Printer Series | Rhino 5200 |
Printhead Resolution | 180 dpi |
Product Type | Handheld Printer |
Serialization Supported | Yes |
Standards | ANSI, EIA-606-A, TIA |
Supported Barcode Symbologies | Code 128, Code 39 |
Tape Length | 18 ft. |
Tape Width | 3/4" |
Warranty | 1 yr. |