DYMO 1868754 Cartridge Label 1.5 Inch Width Vinyl | AH9PXV 40W077

DYMO 1868754 Cartridge Label 1.5 Inch Width Vinyl

Item: AH9PXV Model: 1868754Cross Ref: 40W077
In Stock

Get it by Thursday, Jun 12

€106.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Label
ColorBlack, White
Length23 ft.
Max. Lines Of Print20
Width1 1/2"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationMultipurpose
Compatible Grainger Part Number21HN24
Compatible Mfr Part Number1868813
For Print MethodThermal Transfer
Indoor/outdoor UsageIndoor/Outdoor
Label ColorWhite
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll Cartridge
Label Thickness0.007"
Label TypeAll Purpose
Label Width1 1/2"
Labels Per Row1
Material PropertiesHalogen Free
Material SeriesSeries XTL
Maximum Service Temperature140°F
Minimum Service Temperature-40°F
Number Of Labels Included1
Print TechnologyThermal-Transfer
Printer Series CompatibilityXTL
Product TypeAll-Purpose Label
Resistance PropertiesChemical Resistant, Moisture Resistant, UV Resistant
Ribbon ColorBlack
Roll Length23 ft.
Secondary Label IncludedNo
Service Temperature Range-40°F to 140°F
StandardsANSI, ISO COLOR STANDARD CERTIFIED, OSHA, ROHS COMPLIANT, UL RECOGNIZED COMPONENT TO UL969

Shipping Info:

Ship weight (kg) 0.1361
Ship height (cm)9.91
Ship length (cm)7.37
Ship width (cm)6.86
Country of OriginBE

Product Variants

ProductModelMax. Lines Of PrintColorPrice
DYMO 1868704 Cartridge Label 0.8 Inch Width Vinyl | AH9PWB 40W037 18687043Black, White€76.99
DYMO 1868705 Cartridge Label 0.8 Inch Width Vinyl | AH9PWC 40W038 18687056Black, White€61.14
DYMO 1868714 Cartridge Label 2.0 Inch Width Vinyl | AH9PWM 40W047 186871418Black, White€86.87
DYMO 1868716 Cartridge Label 2.0 Inch Width Vinyl | AH9PWP 40W049 186871618Black, White€87.83
DYMO 1868735 Cartridge Label 0.25 Inch Width Poly | AH9PWZ 40W058 18687352Black, White€66.96
DYMO 1868751 Cartridge Label 0.5 Inch Width Vinyl | AH9PXR 40W074 18687514Black, White€52.65
DYMO 1868752 Cartridge Label 0.75 Inch Width Vinyl | AH9PXT 40W075 18687528Black, White€61.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYMO 1868754 Cartridge Label 1.5 Inch Width Vinyl
€106.31 /unit