Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DYMO 18055 Heat Shrink Tube Label Polyolefin | AE3BDP 5AU17

DYMO 18055 Heat Shrink Tube Label Polyolefin

Item: AE3BDP Model: 18055Cross Ref: 5AU17
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€106.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tube Label
AdhesiveNon-Adhesive
Adhesive MaterialNot Applicable
ColorBlack, White
Double-sided PrintableNo
For Print MethodThermal-Transfer
For Use WithRhino 4200
Height60"
Label Attachment StyleHeat Shrink Sleeve
Label FinishGloss
Label MaterialPolyolefin
Label Media FormatContinuous Roll Cartridge
LegendBlank
MaterialPolyolefin
Material PropertiesHeat Shrinkable
Material SeriesRhino Labels
Max. Lines Of Print2
Max. Wire Size4 AWG
Minimum Wire Gauge10 AWG
Printer Series Compatibility4200 Kit, 5200, 5200 Kit, Rhino 4200
Temp. Range-0.4°F to +248°F
Width1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)11.68
Ship length (cm)17.27
Ship width (cm)9.14
HS code9612101020
Country of OriginBE

Product Variants

ProductModelColorMax. Lines Of PrintMaterialHeightTemp. RangeMax. Wire SizePrice
DYMO 18051 Heat Shrink Tube Label Polyolefin | AE3BDM 5AU15 18051Black, White1Polyolefin60"-0.4°F to +248°F-€66.57
DYMO 18053 Heat Shrink Tube Label Black/white | AE3BDN 5AU16 18053Black, White1Polyolefin60"-0.4°F to +248°F4 AWG€77.28
DYMO 18057 Heat Shrink Tube Label Black/white | AE3BDQ 5AU18 18057Black, White4Polyolefin60"--€81.74
DYMO 18052 Heat Shrink Tube Label Black/yellow | AE3BDR 5AU19 18052Black, Yellow1Polyolefin60"-0.4°F to +248°F-€68.25
DYMO 18054 Heat Shrink Tube Label Black/yellow | AE3BDT 5AU20 18054Black, Yellow1Polyolefin60"--€71.49
DYMO 18056 Heat Shrink Tube Label 60 Inch Length | AE3BDU 5AU21 18056Black, Yellow2Polyolefin60"-4 AWG€77.85
DYMO 18058 Heat Shrink Tube Label 60 Inch Length | AE3BDV 5AU22 18058Black, Yellow4Polyolefin60"-4 AWG€84.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYMO 18055 Heat Shrink Tube Label Polyolefin
€106.81 /unit