Item | Pressure Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Grade | Grade 2A |
Accuracy Scale | Full Scale |
Ambient Operating Temperature Range | -30°F to +250°F |
Application | Chemical Industries, Oil And Gas Industry |
Bezel Mounting Type | Threaded |
Blowout Safety Back | No |
Calibration Certificate Included | No |
Case Color | Black |
Case Construction | Corrosion Resistant |
Case Depth | 2 8/25" |
Case Dia. | 6 14/25" |
Case Material | Aluminum |
Cleaned For Oxygen Service | No |
Connection Location | Bottom |
Dial Color | White |
Dial Face Material | Aluminum |
Dial Size | 6" |
Field Fillable | No |
For Use With | Media Compatible With 316L Stainless Steel |
Freeze Resistant Movement | No |
Gauge Case Color | Black |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 6" |
Gauge Primary Range No.ed Graduations | 10 |
Gauge Primary Range Units | Psi |
Gauge Secondary Range Units | Bar |
Graduations | 2 psi |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | No |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Glass |
Liquid Filled | No |
Liquid-filled Case | No |
Mounting Hardware Included | No |
Mounting Type | Back Flange |
Movement Material | Stainless Steel |
Movement Type | Rotary |
Non-sparking | No |
Panel-mountable | Yes |
Pointer Characteristics | Lightweight Balanced Construction With Micrometer Adjustment |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 60 psi |
Pressure Range Type | Pressure |
Primary Pressure Range | 0 psi to 60 psi |
Primary Scale Minor Graduations | 0.5 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Range | 0 psi to 60 psi |
Removable Bezel | Yes |
Scale Type | Dual |
Secondary Pressure Range | 0 psi to 4 psi |
Secondary Scale Units | Bar |
Sensor Material | Stainless Steel |
Sensor Type | Bourdon Tube |
Smallest Graduation | 2 psi |
Socket Grade | Grade 316 |
Socket Material | Stainless Steel |
Wetted Parts Grade | Grade 316 |
Wetted Parts Material | Stainless Steel |
Case Diameter | 6.56" |
Gauge Case Material | Aluminum |
Gauge Mounting Type | Back Flange |
Gauge Wetted Parts | Stainless Steel |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | Not Rated |
Lens Material - Gauge | Glass |
Manufacturer Warranty Length | 1 yr. |
Process Connection Type | NPT |
Standards | ASME/ANSI |