Item | Pressure Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Grade | Grade 2A |
Accuracy Scale | Full Scale |
Ambient Temp. Range | -30°F to +250°F |
Application | Chemical Industries, Oil And Gas Industry |
Bezel Mounting Type | Bayonet |
Blowout Safety Back | No |
Calibration Certificate Included | No |
Case Color | Chrome |
Case Construction | Corrosion Resistant |
Case Depth | 2 8/25" |
Case Dia. | 5 1/25" |
Case Material | Stainless Steel |
Cleaned For Oxygen Service | No |
Connection Location | Bottom |
Dial Color | White |
Dial Face Material | Aluminum |
Dry Dampening Feature | None |
Field Fillable | No |
For Use With | Media Compatible With 316L Stainless Steel |
Freeze Resistant Movement | No |
Gauge Case Liquid | None |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 4 1/2" |
Gauge Primary Range No.ed Graduations | 20 |
Gauge Primary Range Units | Psi |
Gauge Secondary Range Units | Bar |
Gauge Wetted Parts | Stainless Steel |
Graduations | 10 psi |
Hazardous Location Rating | Not Rated |
Includes Mounting Hardware | No |
Includes Vent Plug | No |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Glass |
Liquid Filled | No |
Liquid-filled Case | No |
Mounting Hardware Included | No |
Mounting Type | Back Flange |
Movement Material | Stainless Steel |
Movement Type | Rotary |
Nominal Dial Size | 4 1/2" |
Non-sparking | No |
Panel-mountable | No |
Pointer Characteristics | Lightweight Balanced Construction With Micrometer Adjustment |
Pointer Color | Red |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 200 psi |
Pressure Range Type | Pressure |
Primary Scale Minor Graduations | 2 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Range | 0 psi to 200 psi |
Removable Bezel | Yes |
Scale Type | Dual |
Secondary Pressure Range | 0 Bar to 14 Bar |
Secondary Scale Units | Bar |
Sensor Material | Stainless Steel |
Sensor Type | Bourdon Tube |
Smallest Graduation | 10 psi |
Socket Material | Stainless Steel |
Vibration Resistance | None |
Wetted Materials | Stainless Steel |
Ambient Operating Temperature Range | -30°F to +250°F |
Case Diameter | 5.04" |
Dial Face Color | White |
Gauge Accuracy Grade | Grade 2A Process |
Gauge Case Material | Stainless Steel |
Includes Calibration Certificate | No |
Ip/nema Rating | Not Rated |
Lens Material - Gauge | Glass |
Manufacturer Warranty Length | 1 yr. |
Primary Pressure Range | 0 to 200 |
Process Connection | 1/4" NPT Male |
Series | 20 Series |
Standards | ASME/ANSI |
Wetted Parts Material | Stainless Steel |