Flat Shipping

Flat Shipping at €24.99 + VAT

DURO 4207-1333-CERT Pressure Gauge 0 To 1000 Psi 4-1/2 Inch | AE6FUA 5RPL3

DURO 4207-1333-CERT Pressure Gauge 0 To 1000 Psi 4-1/2 Inch

Item: AE6FUA Model: 4207-1333-CERTCross Ref: 5RPL3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-0.5% to +0.5%
Accuracy ScaleFull Scale
Basic Gauge Case MaterialStainless Steel
Basic Gauge Sensor MaterialStainless Steel
Basic Gauge Socket MaterialStainless Steel
Bezel Mounting TypeBayonet
Blowout Safety BackNo
Calibration CertificateNIST With Data
Case ColorMetallic , Silver
Case Depth2 8/25"
Case Dia.5 1/25"
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
Connection LocationLower
Dial Face MaterialAluminum
Dial Size4 1/2"
Field FillableNo
Freeze Resistant MovementNo
Gauge Connection LocationBottom
Gauge Connection Size1/2"
Gauge Nominal Dial Size4 1/2"
Gauge Panel MountableNo
Gauge Primary Range No.ed Graduations100
Gauge Primary Range UnitsPsi
Gauge TypeTest
GradeGrade 316
Graduations100 psi
Hazardous Location RatingNot Rated
IncludesPulsation Restrictor
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialGlass
Liquid FilledNo
Liquid-filled CaseNo
Mounting Hardware IncludedNo
Movement MaterialStainless Steel
Nominal Dial Size4 1/2"
Non-sparkingNo
Operating Temp. Range-40°F to +275°F
Panel-mountableNo
Pointer CharacteristicsLightweight Balanced Construction With Micrometer Adjustment
Pressure And Vacuum Gauge TypePressure Gauge
Pressure Range TypePressure
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/2"
Range0 psi to 1000 psi
Removable BezelYes
Ring MaterialTwist On Stainless Steel
Scale TypeSingle
Sensor MaterialStainless Steel
Sensor TypeBourdon Tube
Smallest Graduation10 psi
Socket MaterialStainless Steel
Tube GradeGrade 316

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)12.19
Ship length (cm)21.59
Ship width (cm)21.59
HS code9026208000
Country of OriginUS

Product Variants

ProductModelCase ColorSocket MaterialAccuracyCase MaterialLens MaterialConnection LocationDial SizeOperating Temp. RangePrice
APPROVED VENDOR 18C829 Pressure Gauge Maxium Reading 2 In | AA8EFW 18C829BlackCopper Alloy HPP59-1+/-3-2-3%SteelAcrylicTop2"32°F to 140°F€7.18
APPROVED VENDOR 18C830 Pressure Gauge Maxium Reading 2 In | AA8EFX 18C830BlackCopper Alloy HPP59-1+/-3-2-3%SteelAcrylicTop2"32°F to 140°F€7.86
DURO 4207-0233-CERT Pressure Gauge 0 To 15 Psi 4-1/2 Inch 1/2 Inch | AE6FTN 5RPK2 4207-0233-CERTSilverStainless Steel-0.5% to +0.5%Stainless SteelGlassLower4 1/2"-40°F to +275°F€242.03
DURO 4207-0333-CERT Pressure Gauge 0 To 30 Psi 4-1/2 Inch 1/2 Inch | AE6FTP 5RPK3 4207-0333-CERTSilverStainless Steel-0.5% to +0.5%Stainless SteelGlassLower4 1/2"-40°F to +275°F€242.03
DURO 4207-0433-CERT Pressure Gauge 0 To 60 Psi 4-1/2 Inch 1/2 Inch | AE6FTQ 5RPK4 4207-0433-CERTSilverStainless Steel-0.5% to +0.5%Stainless SteelGlassLower4 1/2"-40°F to +275°F€242.03
DURO 4207-0533-CERT Pressure Gauge 0 To 100 Psi 4-1/2 Inch | AE6FTR 5RPK5 4207-0533-CERTSilverStainless Steel-0.5% to +0.5%Stainless SteelGlassLower4 1/2"-40°F to +275°F€242.03
DURO 4207-0633-CERT Pressure Gauge 0 To 160 Psi 4-1/2 Inch | AE6FTT 5RPK6 4207-0633-CERTSilverStainless Steel-0.5% to +0.5%Stainless SteelGlassLower4 1/2"-40°F to +275°F€242.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURO 4207-1333-CERT Pressure Gauge 0 To 1000 Psi 4-1/2 Inch
€264.97 /unit