DURHAM MANUFACTURING SFWS-392955-95 Stand Up Shop Desk, 4 Drawer, 1 Shelf, Size 29 x 39 x 52-7/8 Inch | CF6LVD

DURHAM MANUFACTURING SFWS-392955-95 Stand Up Shop Desk, 4 Drawer, 1 Shelf, Size 29 x 39 x 52-7/8 Inch

Item: CF6LVD Model: SFWS-392955-95
In Stock

Get it by Monday, Jun 16

€1,429.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Cabinet
ColorGray
FinishTextured Powder Coat
Height52 7/8"
Length39"
MaterialSteel
Width29"

Shipping Info:

Ship weight (kg) 106.9785
Ship height (cm)141.3
Ship length (cm)99.06
Ship width (cm)73.66
HS code9403.2
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING SFWS-392955-95 Stand Up Shop Desk, 4 Drawer, 1 Shelf, Size 29 x 39 x 52-7/8 Inch
€1,429.79 /unit