DURHAM MANUFACTURING RB34-7-95 Stem Assembly, 7 Level, Size 57-1/2 Inch, Gray | CF6LGY

DURHAM MANUFACTURING RB34-7-95 Stem Assembly, 7 Level, Size 57-1/2 Inch, Gray

Item: CF6LGY Model: RB34-7-95
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Assembly
AssembledYes
ColorGray
FinishGloss Powder Paint
Height57 1/2"
Length5 5/8"
MaterialSteel
Width5 5/8"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)146.05
Ship length (cm)14.3
Ship width (cm)14.3
Country of OriginUS

Product Details:

    • For use with 34" diameter Rotabin

Product Variants

ProductModelHeightColorMaterialFinishAssembledNumber Of GaugesSizePrice
DURHAM MANUFACTURING RB17-10-95 Stem Assembly, 10 Level, Size 41-1/4 Inch, Gray | CF6LGL RB17-10-95------41 1/4"-
RFQ
DURHAM MANUFACTURING RB28-10-95 Stem Assembly, 10 Level, Size 65-1/2 Inch, Gray | CF6LGM RB28-10-9565 1/2"GraySteelGloss Powder PaintYes---
RFQ
DURHAM MANUFACTURING RB28-5-95 Stem Assembly, 5 Level, Size 34-1/8 Inch, Gray | CF6LGN RB28-5-9534 1/8"GraySteelGloss Powder PaintYes---
RFQ
DURHAM MANUFACTURING RB28-6-95 Stem Assembly, 6 Level, Size 40-3/8 Inch, Gray | CF6LGP RB28-6-9540 3/8"GraySteelGloss Powder PaintYes---
RFQ
DURHAM MANUFACTURING RB28-7-95 Stem Assembly, 7 Level, Size 46-5/8 Inch, Gray | CF6LGQ RB28-7-9546 5/8"GraySteelGloss Powder PaintYes---
RFQ
DURHAM MANUFACTURING RB28-8-95 Stem Assembly, 8 Level, Size 52-7/8 Inch, Gray | CF6LGR RB28-8-9552 7/8"GraySteelGloss Powder PaintYes---
RFQ
DURHAM MANUFACTURING RB28-9-95 Stem Assembly, 9 Level, Size 59-1/8 Inch, Gray | CF6LGT RB28-9-9559 1/8"GraySteelGloss Powder PaintYes---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING RB34-7-95 Stem Assembly, 7 Level, Size 57-1/2 Inch, Gray