DURHAM MANUFACTURING RB28/34/44-BA-95 Base Assembly, Gray | CF6LGU

DURHAM MANUFACTURING RB28/34/44-BA-95 Base Assembly, Gray

Item: CF6LGU Model: RB28/34/44-BA-95
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Assembly
AssembledYes
ColorGray
FinishGloss Powder Paint
Height1.562"
Length26.688"
MaterialSteel
Width26.688"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)3.96
Ship length (cm)67.79
Ship width (cm)67.79
Country of OriginUS

Product Details:

    • For 28, 34, 44 Inch Diameter Rotabin

Product Variants

ProductModelHeightColorMaterialFinishAssembledNumber Of GaugesPrice
DURHAM MANUFACTURING RB44-6-BASEASY-95 Base Assembly, 6 Section, Steel, Gray | CF6LHF RB44-6-BASEASY-953"GraySteelGloss Powder PaintYes24-
RFQ
DURHAM MANUFACTURING RB58-5-BASEASY-95 Base Assembly, 5 Section, Steel, Gray | CF6LHG RB58-5-BASEASY-9569.688"GraySteelGloss Powder PaintYes--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING RB28/34/44-BA-95 Base Assembly, Gray