DURHAM MANUFACTURING PM6W-3048-6PU-95 Panel Moving Truck, 4 Welded Divider, Size 30 X 48 X 45 Inch | CF6LFL

DURHAM MANUFACTURING PM6W-3048-6PU-95 Panel Moving Truck, 4 Welded Divider, Size 30 X 48 X 45 Inch

Item: CF6LFL Model: PM6W-3048-6PU-95
In Stock

Get it by Friday, Jun 13

€543.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Truck
Assembled/unassembledYes
ColorGray
FinishTextured Powder Coat
Height45"
Length48"
Load Capacity3600 lbs.
MaterialSteel
Number Of Gauges14
Width30"

Shipping Info:

Ship weight (kg) 65.9835
Ship height (cm)114.3
Ship length (cm)121.92
Ship width (cm)76.2
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightAssembled/unassembledColorOverall LengthOverall WidthOverall HeightDeck HeightPrice
DURHAM MANUFACTURING DT-2448-8MR-95 Panel Moving Truck With Rubber Caster, Deck Size 12 x 43-15/16 Inch, Gray | CF6KDM DT-2448-8MR-953000 lbs.47.562"YesGray----€470.72
DURHAM MANUFACTURING DT-2448-8PU-95 Panel Moving Truck With Polyurethane Caster, Deck Size 12 x 43-15/16 Inch, Gray | CF6KDN DT-2448-8PU-953000 lbs.47.562"YesGray----€438.08
DURHAM MANUFACTURING DT-3048-8MR-95 Panel Moving Truck With Rubber Caster, Deck Size 18 x 47-15/16 Inch, Gray | CF6KDP DT-3048-8MR-953000 lbs.47.562"YesGray----€458.65
DURHAM MANUFACTURING DT-3048-8MR4SW-95 Panel Moving Truck With Polyurethane Caster, Deck Size 18 x 47-15/16 Inch, Gray | CF6KDQ DT-3048-8MR4SW-953000 lbs.47.562"YesGray----€473.14
DURHAM MANUFACTURING DTR-2045-8PU-95 Panel Moving Truck, Gray | CF6KDT DTR-2045-8PU-953000 lbs.47.562"YesGray----€431.82
DURHAM MANUFACTURING PM-2436-5PH-95 Panel Moving Truck, 4 Fixed Divider, Size 24 x 38-5/8 x 45 Inch | CF6LFE PM-2436-5PH-952000 lbs.45"YesGray----€391.98
DURHAM MANUFACTURING PM-2439-CR-95 Panel Moving Truck, Carpeted Rail, Size 24-1/4 X 39-3/16 X 34 Inch | CF6LFF PM-2439-CR-951000 lbs.33.938"YesGray----€281.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING PM6W-3048-6PU-95 Panel Moving Truck, 4 Welded Divider, Size 30 X 48 X 45 Inch
€543.73 /unit