DURHAM MANUFACTURING MTM244836-3K295 Mobile MT Workbench, Capacity 3000 Lbs, Size 24 x 48 x 36 Inch | AF7URP

DURHAM MANUFACTURING MTM244836-3K295 Mobile MT Workbench, Capacity 3000 Lbs, Size 24 x 48 x 36 Inch

Item: AF7URP Model: MTM244836-3K295Cross Ref: 22NE45
In Stock

Get it by Tuesday, Jun 17

€883.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Machine Table
Caster MaterialPhenolic
Caster Size3"
ColorGray
FinishPowder Coat
Load Capacity3000 lbs.
MaterialWelded Steel
Number Of Drawers0
Number Of Shelves2
Overall Height36"
Overall Length48"
Overall Width24"
AssemblyFully Assembled
Caster Mount TypePlate
Caster Type(4) Swivel Locking
Display Qty1
Edge ShapeRadius
Foot TypeCaster
Frame ConstructionWelded Only
Frame MaterialIron
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsLower Shelf
MobilityCasters
Overall Depth24"
Overall Fixed Height36"
Overall Load Capacity3000 lbs.
Top Gauge12 ga.
Top MaterialSteel
Top Material FinishPowder Coated
Unit TypeNot Expandable Or Modular
Wheel Diameter3"
Wheel MaterialPhenolic
Work Surface Depth24"
Work Surface Width48"

Shipping Info:

Ship weight (kg) 65.0115
Ship height (cm)92.08
Ship length (cm)130.18
Ship width (cm)67.95
HS code9403.2
Country of OriginMX

Product Variants

ProductModelNumber Of ShelvesOverall WidthFinishHeightColorNumber Of DrawersCaster SizeNumber Of GaugesPrice
DURHAM MANUFACTURING MTM182418-2K195 Mobile MT Workbench, Capacity 2000 Lbs, Size 18 x 24 x 18 Inch | AF7UQW MTM182418-2K195118"Powder Coat-Gray-3"-€440.58
DURHAM MANUFACTURING MTM182424-2K195 Mobile MT Workbench, Capacity 2000 Lbs, Size 18 x 24 x 24 Inch | AF7UQX MTM182424-2K195118"Powder Coat-Gray-3"-€431.49
DURHAM MANUFACTURING MTM182430-2K195 Mobile MT Workbench, Capacity 2000 Lbs, Size 18 x 24 x 30 Inch | AF7UQY MTM182430-2K195118"Powder Coat-Gray-3"-€458.04
DURHAM MANUFACTURING MTM182436-2K195 Mobile MT Workbench, Capacity 2000 Lbs, Size 18 x 24 x 36 Inch | AF7UQZ MTM182436-2K195118"Powder Coat-Gray-3"-€488.26
DURHAM MANUFACTURING MTM182442-2K195 Mobile MT Workbench, Capacity 2000 Lbs, Size 18 x 24 x 42 Inch | AF7URA MTM182442-2K195118"Powder Coat-Gray-3"-€565.61
DURHAM MANUFACTURING MTM183630-2K395 Mobile MT Workbench, 3 Shelf, Capacity 2000 Lbs, Size 18 x 36 x 30 Inch | AF7URB MTM183630-2K395318"Powder Coat-Gray-3"-€650.24
DURHAM MANUFACTURING MTM243618-2K195 Mobile MT Workbench, Capacity 2000 Lbs, Size 24 x 36 x 18 Inch | AF7URC MTM243618-2K195124"Powder Coat-Gray-3"-€457.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING MTM244836-3K295 Mobile MT Workbench, Capacity 3000 Lbs, Size 24 x 48 x 36 Inch
€883.59 /unit