DURHAM MANUFACTURING MTDM182418-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 18 Inch | AB6WYZ

DURHAM MANUFACTURING MTDM182418-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 18 Inch

Item: AB6WYZ Model: MTDM182418-2K195Cross Ref: 22NE11
In Stock

Get it by Tuesday, Jun 17

€518.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Machine Table
Caster MaterialPhenolic
Caster Size3"
ColorGray
Drawer Depth18 1/2"
Drawer Height4 3/4"
Drawer Load Rating100 lbs.
Drawer Width12 1/2"
FinishPowder Coat
Load Capacity2000 lbs.
MaterialWelded Steel
Number Of Drawers1
Number Of Shelves1
Overall Height18"
Overall Length24"
Overall Width18"
AssemblyFully Assembled
Caster Mount TypePlate
Caster Type(4) Swivel Locking
Display Qty1
Edge ShapeRadius
Foot TypeCaster
Frame ConstructionWelded Only
Frame MaterialIron
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsDrawers
MobilityCasters
Overall Depth18"
Overall Fixed Height18"
Overall Load Capacity2000 lbs.
Top Gauge14 ga.
Top MaterialSteel
Top Material FinishPowder Coated
Unit TypeNot Expandable Or Modular
Wheel Diameter3"
Wheel MaterialPhenolic
Work Surface Depth24"
Work Surface Width18"

Shipping Info:

Ship weight (kg) 35.5545
Ship height (cm)46.36
Ship length (cm)69.22
Ship width (cm)52.71
HS code9403.2
Country of OriginMX

Product Variants

ProductModelOverall WidthFinishHeightColorNumber Of ShelvesNumber Of DrawersCaster SizeDrawer DepthPrice
DURHAM MANUFACTURING MTDM182430-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 30 Inch | AF7UQN MTDM182430-2K19518"Powder Coat-Gray113"18 1/2"€685.94
DURHAM MANUFACTURING MTDM182436-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 36 Inch | AF7UQP MTDM182436-2K19518"Powder Coat-Gray113"18 1/2"€568.82
DURHAM MANUFACTURING MTDM243618-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 24 x 36 x 18 Inch | AF7UQQ MTDM243618-2K19536"Powder Coat-Gray113"18 1/2"€715.53
DURHAM MANUFACTURING MTDM243630-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 24 x 36 x 30 Inch | AF7UQR MTDM243630-2K19524"Powder Coat-Gray113"18 1/2"€686.17
DURHAM MANUFACTURING MTDM243642-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 24 x 36 x 42 Inch | AF7UQT MTDM243642-2K19524"Powder Coat-Gray113"18 1/2"€731.35
DURHAM MANUFACTURING MTDM244836-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 24 x 48 x 36 Inch | AF7UQU MTDM244836-2K19524"Powder Coat-Gray113"18 1/2"€804.68
DURHAM MANUFACTURING MTDM244842-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 24 x 48 x 42 Inch | AF7UQV MTDM244842-2K19524"Powder Coat-Gray113"18 1/2"€801.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING MTDM182418-2K195 Mobile MT Workbench, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 18 Inch
€518.96 /unit