DURHAM MANUFACTURING MTD243630-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 24 x 36 x 30 Inch | AF7UPQ 22ND89

DURHAM MANUFACTURING MTD243630-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 24 x 36 x 30 Inch

Item: AF7UPQ Model: MTD243630-2K195Cross Ref: 22ND89
In Stock

Get it by Tuesday, Jun 17

€496.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Table
ColorGray
Depth24"
Edge TypeRound
Height30"
Leg TypeAngled
Load Capacity2000 lbs.
MaterialSteel
Top Thickness14 ga.
Width36"
Work Surface MaterialSteel
AssemblyFully Assembled
Display Qty1
Edge ShapeRadius
FeaturesFoot Pad is Pre Punched
For EnvironmentManufacturing
Frame MaterialIron
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsDrawers
MobilityStationary
Number Of Drawers1
Number Of Shelves0
Overall Depth24"
Overall Fixed Height30"
Overall Height Range30"
Overall Load Capacity2000 lbs.
Overall Width36"
Overall Wxd36" x 24"
Top Gauge14 ga.
Top Gauge / Thickness14 ga.
Top Material FinishPowder Coated
Top Surface MaterialSteel
Unit TypeNot Expandable Or Modular
Work Surface Depth36"
Work Surface Width24"

Shipping Info:

Ship weight (kg) 40.0275
Ship height (cm)76.68
Ship length (cm)99.7
Ship width (cm)67.95
HS code9403.2
Country of OriginMX

Product Variants

ProductModelDepthHeightMaterialLeg TypeColorEdge TypeTop ThicknessWork Surface MaterialPrice
DURHAM MANUFACTURING MTD182418-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 18 Inch | AF7UNY 22ND73 MTD182418-2K19518"18"SteelAngledGrayRound14 ga.Steel€345.15
DURHAM MANUFACTURING MTD182424-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 24 Inch | AF7UPA 22ND75 MTD182424-2K19518"24"SteelAngledGrayRound14 ga.Steel€339.76
DURHAM MANUFACTURING MTD182430-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 30 Inch | AF7UPC 22ND77 MTD182430-2K19518"30"SteelAngledGrayRound14 ga.Steel€347.38
DURHAM MANUFACTURING MTD182436-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 36 Inch | AF7UPE 22ND79 MTD182436-2K19518"36"SteelAngledGrayRound14 ga.Steel€454.39
DURHAM MANUFACTURING MTD182442-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 18 x 24 x 42 Inch | AF7UPG 22ND81 MTD182442-2K19518"42"SteelAngledGrayRound14 ga.Steel€412.03
DURHAM MANUFACTURING MTD243618-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 24 x 36 x 18 Inch | AF7UPJ 22ND83 MTD243618-2K19524"18"SteelAngledGrayRound14 ga.Steel€360.89
DURHAM MANUFACTURING MTD243624-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 24 x 36 x 24 Inch | AF7UPL 22ND85 MTD243624-2K19524"24"SteelAngledGrayRound14 ga.Steel€450.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING MTD243630-2K195 Machine Table, 1 Drawer, Capacity 2000 Lbs, Size 24 x 36 x 30 Inch
€496.82 /unit