DURHAM MANUFACTURING LIC-2448-2-95 Instrument Cart, Low Profile, 2 Shelf, Size 24 x 48 Inch | CF6LAK

DURHAM MANUFACTURING LIC-2448-2-95 Instrument Cart, Low Profile, 2 Shelf, Size 24 x 48 Inch

Item: CF6LAK Model: LIC-2448-2-95
In Stock

Get it by Tuesday, Jun 17

€479.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstrument Cart
AssembledYes
ColorGray
FinishTextured Powder Coat
Height40.938"
Length51"
Load Capacity1200 lbs.
MaterialSteel
Number Of Gauges14
Width24 1/4"

Shipping Info:

Ship weight (kg) 64.6965
Ship height (cm)103.99
Ship length (cm)129.54
Ship width (cm)61.6
HS code8716.8
Country of OriginMX

Product Variants

ProductModelHeightLoad CapacityMaterialColorFinishAssembledNumber Of GaugesPrice
DURHAM MANUFACTURING LIC-1830-2-8SPN-95 Instrument Cart, Low Profile, 2 Shelf, Size 18 x 30 Inch | CF6LAD LIC-1830-2-8SPN-9539 3/4"1200 lbs.SteelGrayTextured Powder CoatYes14€398.39
DURHAM MANUFACTURING LIC-1836-2-8SPN-95 Instrument Cart, Low Profile, 2 Shelf, Size 18 x 36 Inch | CF6LAE LIC-1836-2-8SPN-9539 3/4"1200 lbs.SteelGrayTextured Powder CoatYes14€408.05
DURHAM MANUFACTURING LIC-2436-2-8SPN-95 Instrument Cart, Low Profile, 2 Shelf, Size 24 x 36 Inch, Gray | CF6LAF LIC-2436-2-8SPN-9539 3/4"1200 lbs.SteelGrayTextured Powder CoatYes14€433.14
DURHAM MANUFACTURING LIC-243644-2-95 Instrument Cart, Low Profile, 2 Shelf, Size 24 x 36 Inch | CF6LAJ LIC-243644-2-9544"1200 lbs.SteelGrayTextured Powder CoatYes14€431.94
DURHAM MANUFACTURING LIC-3036-2-95 Instrument Cart, Low Profile, 2 Shelf, Size 30 x 36 Inch | CF6LAM LIC-3036-2-9540.938"1200 lbs.SteelGrayTextured Powder CoatYes14€480.17
DURHAM MANUFACTURING LIC-3048-2-8SPN-95 Instrument Cart, Low Profile, 2 Shelf, Size 30 x 48 Inch | CF6LAN LIC-3048-2-8SPN-9539 3/4"1200 lbs.SteelGrayTextured Powder CoatYes14€529.43
DURHAM MANUFACTURING LIC-3060-2-95 Instrument Cart, Low Profile, 2 Shelf, Size 30 x 60 Inch | CF6LAR LIC-3060-2-9540.938"1200 lbs.SteelGrayTextured Powder CoatYes14€583.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING LIC-2448-2-95 Instrument Cart, Low Profile, 2 Shelf, Size 24 x 48 Inch
€479.91 /unit