DURHAM MANUFACTURING JSCM-274440-94T-D719 Jobsite Cabinet, Mobile, Size 26-7/8 x 55-3/4 x 39-7/8 Inch, Gray | CF6KXJ

DURHAM MANUFACTURING JSCM-274440-94T-D719 Jobsite Cabinet, Mobile, Size 26-7/8 x 55-3/4 x 39-7/8 Inch, Gray

Item: CF6KXJ Model: JSCM-274440-94T-D719
In Stock

Get it by Tuesday, Jun 17

€1,317.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobsite Cabinet
AssembledYes
ColorGray
FinishTextured Powder Coat
Height39 7/8"
Length55 3/4"
Load Capacity1200 lbs.
MaterialSteel
Number Of Gauges14
Width26 7/8"

Shipping Info:

Ship weight (kg) 167.58
Ship height (cm)101.3
Ship length (cm)141.61
Ship width (cm)68.28
HS code8716.8
Country of OriginMX

Product Variants

ProductModelFinishHeightLoad CapacityColorOverall WidthOverall DepthOverall HeightLocking SystemPrice
DURHAM MANUFACTURING JSC-602460-95 Jobsite Cabinet, 16 Gauge, Size 60 x 60 Inch | AB3MDF 1UBL5 JSC-602460-95Powder Coat---60"24"60"HASP€1,765.49
RFQ
DURHAM MANUFACTURING JSC-246061-94T-D719 Jobsite Cabinet, Double Door, Capacity 47.5 Cubic Feet | CF6KXH JSC-246061-94T-D719Textured Powder Coat60 3/4"47.5 cu. ft.Gray----€1,368.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING JSCM-274440-94T-D719 Jobsite Cabinet, Mobile, Size 26-7/8 x 55-3/4 x 39-7/8 Inch, Gray
€1,317.94 /unit