DURHAM MANUFACTURING HTL-3672-DD-2AS-95 Security Mesh Truck, 3 Adjustable Shelf, Capacity 2000 lbs, Size 36 x 72 Inch | CF6KWD

DURHAM MANUFACTURING HTL-3672-DD-2AS-95 Security Mesh Truck, 3 Adjustable Shelf, Capacity 2000 lbs, Size 36 x 72 Inch

Item: CF6KWD Model: HTL-3672-DD-2AS-95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,187.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Stock Truck
Assembled/unassembledYes
Caster MaterialPhenolic
Caster Width2"
ColorGray
FinishTextured Powder Coat
Gauge14 ga.
Height56.438"
Length78 1/2"
Load Capacity2000 lbs.
MaterialSteel
Width38"

Shipping Info:

Ship weight (kg) 199.7505
Ship height (cm)143.36
Ship length (cm)199.39
Ship width (cm)96.52
HS code8716.8
Country of OriginMX

Product Variants

ProductModelAssembled/unassembledLoad CapacityColorMaterialShelf WidthCaster Configuration, Wheel ConfigurationNumber Of ShelvesHandle TypePrice
DURHAM MANUFACTURING HTL-2448-DD-1AS-95 Security Mesh Truck, 1 Adjustable Shelf, Capacity 2000 Lbs, Size 24 x 48 Inch | CF6KUZ HTL-2448-DD-1AS-95Yes2000 lbs.GraySteel----€1,054.23
DURHAM MANUFACTURING HTL-2448-DD-2AS-95 Security Mesh Truck, 2 Adjustable Shelf, Capacity 2000 Lbs, Size 24 x 48 Inch | CF6KVB HTL-2448-DD-2AS-95Yes2000 lbs.GraySteel----€1,141.75
DURHAM MANUFACTURING HTL-2448-DD-3AS-95 Security Mesh Truck, 3 Adjustable Shelf, Capacity 2000 lbs, Size 24 x 48 Inch | CF6KVD HTL-2448-DD-3AS-95Yes2000 lbs.GraySteel----€1,229.25
DURHAM MANUFACTURING HTL-2460-DD-1AS-95 Security Mesh Truck, 1 Adjustable Shelf, Capacity 2000 lbs, Size 24 x 60 Inch | CF6KVG HTL-2460-DD-1AS-95Yes2000 lbs.GraySteel----€1,214.51
RFQ
DURHAM MANUFACTURING HTL-2460-DD-2AS-95 Security Mesh Truck, 2 Adjustable Shelf, Capacity 2000 lbs, Size 24 x 60 Inch | CF6KVH HTL-2460-DD-2AS-95Yes2000 lbs.GraySteel----€1,353.16
RFQ
DURHAM MANUFACTURING HTL-2460-DD-3AS-95 Security Mesh Truck, 3 Adjustable Shelf, Capacity 2000 lbs, Size 24 x 60 Inch | CF6KVJ HTL-2460-DD-3AS-95Yes2000 lbs.GraySteel----€1,417.21
RFQ
DURHAM MANUFACTURING HTL-3048-DD-1AS-95 Security Mesh Truck, 1 Adjustable Shelf, Capacity 2000 lbs, Size 30 x 48 Inch | CF6KVM HTL-3048-DD-1AS-95Yes2000 lbs.GraySteel----€1,445.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HTL-3672-DD-2AS-95 Security Mesh Truck, 3 Adjustable Shelf, Capacity 2000 lbs, Size 36 x 72 Inch
€2,187.86 /unit