DURHAM MANUFACTURING HET-3060-3-5K-95 Service Truck, 3 Shelf, Capacity 5000 Lbs, Size 30 x 60 Inch | CF6KTQ

DURHAM MANUFACTURING HET-3060-3-5K-95 Service Truck, 3 Shelf, Capacity 5000 Lbs, Size 30 x 60 Inch

Item: CF6KTQ Model: HET-3060-3-5K-95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,098.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemService Truck
Assembled/unassembledYes
ColorGray
FinishTextured Powder Coat
Gauge12 ga.
Height39 1/2"
Length66 3/8"
Load Capacity5000 lbs.
MaterialSteel
Nsf CertifiedNo
Width30 3/8"

Shipping Info:

Ship weight (kg) 144.729
Ship height (cm)100.33
Ship length (cm)168.61
Ship width (cm)77.17
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityMaterialNumber Of ShelvesOverall WidthOverall HeightShelf LengthShelf WidthOverall LengthPrice
DURHAM MANUFACTURING HET-2436-2-95 Service Truck, Capacity 4000 Lbs, Size 36 x 24 Inch, Steel | AB3HMR HET-2436-2-954000 lbs.Steel224"37 1/2"36"24"36"€815.16
DURHAM MANUFACTURING HET-2448-2-95 Service Truck, Capacity 4000 Lbs, Size 48 x 24 Inch, Steel | AB3HMT HET-2448-2-954000 lbs.Steel224"37 1/2"48"24"48"€861.65
DURHAM MANUFACTURING HET-3048-2-95 Service Truck, Capacity 4000 Lbs, Size 48 x 30 Inch, Steel | AB3HMU HET-3048-2-954000 lbs.Steel230"37 1/2"48"30"48"€1,078.79
DURHAM MANUFACTURING HET-3648-2-95 Service Truck, Capacity 4000 Lbs, Size 48 x 36 Inch, Steel | AB3HMV HET-3648-2-954000 lbs.Steel236"37 1/2"48"36"48"€1,262.59
DURHAM MANUFACTURING HET-3672-2-95 Service Truck, Capacity 4000 Lbs, Size 72 x 36 Inch, Steel | AB3HMW HET-3672-2-954000 lbs.Steel236"37 1/2"72"36"72"€1,309.34
RFQ
DURHAM MANUFACTURING HET-2436-2-5K-95 Service Truck, 2 Shelf, Capacity 5000 Lbs, Size 24 x 36 Inch | CF6KRZ HET-2436-2-5K-955000 lbs.Steel------€625.72
DURHAM MANUFACTURING HET-2436-3-5K-95 Service Truck, 3 Shelf, Capacity 5000 Lbs, Size 24 x 36 Inch | CF6KTA HET-2436-3-5K-955000 lbs.Steel------€807.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HET-3060-3-5K-95 Service Truck, 3 Shelf, Capacity 5000 Lbs, Size 30 x 60 Inch
€1,098.44 /unit