DURHAM MANUFACTURING HDC36-96-4S1795 Industrial Cabinet, 12 Gauge, 96 Bin, Red | AH6RVK

DURHAM MANUFACTURING HDC36-96-4S1795 Industrial Cabinet, 12 Gauge, 96 Bin, Red

Item: AH6RVK Model: HDC36-96-4S1795Cross Ref: 36FC49
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,766.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Cabinet
Assembled/unassembledAssembled
Bin ColorRed
Bins Per Cabinet96
Bins Per Door48
Cabinet Shelf Capacity1900 lbs.
ColorGray
Door TypeSolid
FinishPowder Coat
Gauge12 ga.
Lock TypePadlock
MaterialSteel
Number Of Bins96
Number Of Cabinet Shelves4
Number Of Door Shelves0
Overall Depth24"
Overall Height78"
Overall Width36"
Total Number Of Bins96
Total Number Of Drawers0
TypeIndustrial
AssembledAssembled
Base TypeLegs
Bin Depth5"
Bin MaterialPolypropylene
Bin Width4"
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsBins, Shelves
Cabinet StyleShelf And Bin
Duty RatingSuper Duty
Leg Height6"
Load Capacity Per Shelf1900 lbs.
Method Of ConstructionWelded
Number Of Cabinet Bins0
Number Of Door Bins96
Number Of Shelves4
Panel Thickness12 ga.
Shelf Adjustability(4) Adjustable

Shipping Info:

Ship weight (kg) 217.3815
Ship height (cm)198.12
Ship length (cm)91.92
Ship width (cm)61.29
HS code9403.2
Country of OriginMX

Product Details:

    • Wall Mounted/Stand Alone : Stand Alone
    • Total Number of Shelves : 4
    • Cabinet Shelf W x D : 33-15/16" x 15-27/32"
    • Leg Height : 6"
    • Small Door Bin H x W x D : 3" x 4" x 5"

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of BinsBin ColorDoor TypeNumber Of Door ShelvesNumber Of Cabinet ShelvesPrice
DURHAM MANUFACTURING 2500-138B-1795 Industrial Cabinet, 16 Gauge, 138 Bin, Height 84 Inch, Red | AH6RLM 2500-138B-179536"24"84"138RedFlushed--€2,319.89
RFQ
DURHAM MANUFACTURING 2500-138B-5295 Industrial Cabinet, 16 Gauge, 138 Bin, Height 84 Inch, Blue | AH6RLN 2500-138B-529536"24"84"138BlueFlushed--€2,273.66
RFQ
DURHAM MANUFACTURING 2500-138B-95 Industrial Cabinet, 16 Gauge, 138 Bin, Height 84 Inch, Yellow | AH6RLP 2500-138B-9536"24"84"138YellowFlushed--€2,273.66
RFQ
DURHAM MANUFACTURING 2501-BDLP-102-3S-1795 Industrial Cabinet, 16 Gauge, 102 Bin, Red | AH6RLQ 2501-BDLP-102-3S-179536"24"72"102RedFlushed-3€1,919.38
RFQ
DURHAM MANUFACTURING 2501-BDLP-102-3S-5295 Industrial Cabinet, 16 Gauge, 102 Bin, Blue | AH6RLR 2501-BDLP-102-3S-529536"24"72"102BlueFlushed-3€1,919.38
RFQ
DURHAM MANUFACTURING 2501-BDLP-102-3S-95 Industrial Cabinet, 16 Gauge, 102 Bin, Yellow | AH6RLT 2501-BDLP-102-3S-9536"24"72"102YellowFlushed-3€2,024.47
RFQ
DURHAM MANUFACTURING 2501-BDLP-126-1795 Industrial Cabinet, 16 Gauge, 126 Bin, Red | AH6RLU 2501-BDLP-126-179536"24"72"126RedFlushed--€2,099.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HDC36-96-4S1795 Industrial Cabinet, 12 Gauge, 96 Bin, Red
€2,766.98 /unit