DURHAM MANUFACTURING HDC36-24DC24TB2S95 Shelf Cabinet, 2 Shelf, 24 Bin | AG3UHA

DURHAM MANUFACTURING HDC36-24DC24TB2S95 Shelf Cabinet, 2 Shelf, 24 Bin

Item: AG3UHA Model: HDC36-24DC24TB2S95Cross Ref: 33VE34
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,534.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Cabinet
Assembled/unassembledAssembled
Base TypeLegs
Bin ColorYellow
Bin MaterialPolypropylene
Bins Per Cabinet24
Bins Per Door12
Cabinet Handle StyleSwing
Cabinet Locking MechanismPadlock Hasp
Cabinet Storage ComponentsBins, Shelves
Cabinet Strength RatingHeavy Duty
ColorGray
Door TypeFlush, Solid
Duty RatingSuper Duty
FinishPowder Coat
Frame AssembledAssembled
Item - Bin CabinetsBin Cabinet
Leg Height6"
Lock TypePadlockable Handles
Locking CabinetYes
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Bins36
Number Of Cabinet Bins24
Number Of Door Bins12
Number Of Door Shelves0
Number Of Shelves2
Overall Depth35 1/2"
Overall Height78"
Overall Width36"
Shelf Capacity1900 lbs.
Shelf Depth20 7/8"
Shelf Width34"
Total No. Of Shelves2
Total Number Of Bins24
Total Number Of Door Bins12
Total Number Of Drawers0
AssembledAssembled
Bin Depth15"
Bin Width8"
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet StyleShelf And Bin
Load Capacity Per Shelf1900 lbs.
Panel Thickness12 ga.

Shipping Info:

Ship weight (kg) 246.6135
Ship height (cm)198.12
Ship length (cm)91.92
Ship width (cm)91.92
HS code9403.2
Country of OriginMX

Product Details:

    • Leg Height (6")
    • Large Cabinet Bin H x W x D ((12) 7" x 8" x 15", (12) 5" x 6" x 11")
    • Total Number of Shelves (2)
    • Cabinet Shelf W x D (33-15/16" x 20-27/32")
    • Small Door Bin H x W x D (15" x 5" x 5-1/2")
    • Wall Mounted/Stand Alone (Stand Alone)

Product Variants

ProductModelColorOverall WidthOverall DepthOverall HeightDoor TypeFinishNumber Of ShelvesLock TypePrice
DURHAM MANUFACTURING 3500-95 Shelf Cabinet, 14 Gauge, Size 36 x 84 Inch | AD2FMT 3NYN1 3500-95Gray36"24"84"StandardPowder Coat2-€1,955.05
RFQ
DURHAM MANUFACTURING 3702-16-3S-95 Shelf Cabinet, 16 Bin | AG3UGP 3702-16-3S-95Gray36"24"78"Flush, SolidPowder Coat3Lockable Handles€2,557.24
RFQ
DURHAM MANUFACTURING HDC48-134-3S95 Shelf Cabinet, 134 Bin | AG3UGW HDC48-134-3S95Gray48"24"78"Flush, SolidPowder Coat4Padlockable Handles€3,751.37
RFQ
DURHAM MANUFACTURING HDC48-144-4S95 Shelf Cabinet, 144 Bin | AG3UGX HDC48-144-4S95Gray48"24"78"Flush, SolidPowder Coat4Padlockable Handles€3,490.96
RFQ
DURHAM MANUFACTURING HDC36-108-3S95 Shelf Cabinet, 108 Bin | AG3UGY HDC36-108-3S95Gray36"24"78"Flush, SolidPowder Coat3Padlockable Handles€3,069.10
RFQ
DURHAM MANUFACTURING HDC36-DC12TB4S95 Shelf Cabinet, 12 Bin | AG3UHC HDC36-DC12TB4S95Gray36"35 1/2"78"Flush, SolidPowder Coat4Padlockable Handles€3,379.54
RFQ
DURHAM MANUFACTURING HDC36-DC24TB4S95 Shelf Cabinet, 4 Shelf, 24 Bin | AG3UHE HDC36-DC24TB4S95Gray36"35 1/2"78"Flush, SolidPowder Coat4Padlockable Handles€3,253.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HDC36-24DC24TB2S95 Shelf Cabinet, 2 Shelf, 24 Bin
€3,534.14 /unit