DURHAM MANUFACTURING HDC36-126-95 Cabinet, 12 Gauge | AG3UGZ

DURHAM MANUFACTURING HDC36-126-95 Cabinet, 12 Gauge

Item: AG3UGZ Model: HDC36-126-95Cross Ref: 33VE33
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,973.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
Assembled/unassembledAssembled
Bin ColorYellow
Bins Per Cabinet126
Bins Per Door48
ColorGray
Door TypeFlush, Solid
FinishPowder Coat
Gauge12 ga.
Lock TypePad Lockable Handles
MaterialSteel
Number Of Bins126
Number Of Cabinet Shelves0
Number Of Door Shelves0
Overall Depth24"
Overall Height78"
Overall Width36"
Total Number Of Bins126
Total Number Of Drawers0
TypeAll Bins
AssembledAssembled
Base TypeLegs
Bin Depth5", 7", 11", 15"
Bin Louvered Panel LocationDoor
Bin MaterialPolypropylene
Bin Width4", 6", 8", 16"
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsBins
Cabinet StyleShelf And Bin
Duty RatingSuper Duty
Leg Height6"
Leg Material Thickness0.1875"
Method Of ConstructionWelded
Number Of Cabinet Bins30
Number Of Door Bins96
Number Of Shelves0
Panel Thickness12 ga.

Shipping Info:

Ship weight (kg) 214.3665
Ship height (cm)198.12
Ship length (cm)91.92
Ship width (cm)61.29
HS code9403.2
Country of OriginMX

Product Details:

    • Leg Height (6")
    • Large Cabinet Bin H x W x D (7" x 8" x 15")
    • Total Number of Shelves (6)
    • Small Door Bin H x W x D (4" x 7" x 3")
    • Wall Mounted/Stand Alone (Stand Alone)

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightDoor TypeNumber Of BinsNumber Of Cabinet ShelvesPrice
DURHAM MANUFACTURING DC36-4S12DS-95 Cabinet, 12 Door Tray, 4 Adjustable Shelf, 14 Gauge, Size 36 x 72 Inch | AB3MCV DC36-4S12DS-95-Powder Coat36"24"72"Box-4€2,032.04
RFQ
DURHAM MANUFACTURING 611-95 Cabinet Storage, 9 Drawer | AC9VQE 611-95GrayBaked Enamel------€331.76
DURHAM MANUFACTURING 3602-BLP-14-2S-95 Cabinet, 14 Bin, Size 36 x 72 Inch | AD2FMK 3602-BLP-14-2S-95GrayPowder Coat36"18"72"Flush Style142€1,801.63
RFQ
DURHAM MANUFACTURING 3501-BDLP-102-3S-95 Cabinet, 102 Bin, Size 36 x 72 Inch | AD2FMQ 3501-BDLP-102-3S-95GrayPowder Coat36"24"72"Flush Style1023€2,717.14
RFQ
DURHAM MANUFACTURING 3501-BDLP-132-95 Cabinet, 132 Bin, Size 36 x 72 Inch | AD2FMR 3501-BDLP-132-95GrayPowder Coat36"24"72"Flush Style132-€3,016.38
RFQ
DURHAM MANUFACTURING JC-137-3S-95 Cabinet, 137 Bin, Size 48 x78 Inch | AD2FMZ JC-137-3S-95GrayPowder Coat48"24"78"Flush Style1373€2,837.15
RFQ
DURHAM MANUFACTURING JC-171-95 Cabinet, 171 Bin, Size 48 x78 Inch | AD2FNA JC-171-95GrayPowder Coat48"24"78"Flush Style171-€3,234.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HDC36-126-95 Cabinet, 12 Gauge
€2,973.00 /unit