DURHAM MANUFACTURING HC1152R Rigid Caster, Phenolic, Capacity 1200 Lbs, Size 6 x 2 Inch | CF6KNR

DURHAM MANUFACTURING HC1152R Rigid Caster, Phenolic, Capacity 1200 Lbs, Size 6 x 2 Inch

Item: CF6KNR Model: HC1152R
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Caster
Height4"
Length8"
Width6"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)10.16
Ship length (cm)20.32
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightPrice
DURHAM MANUFACTURING HC1150R Rigid Caster, Capacity 350 Lbs, Size 5 x 1.25 Inch, Polyurethane | CF6KNP HC1150R3"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HC1152R Rigid Caster, Phenolic, Capacity 1200 Lbs, Size 6 x 2 Inch