DURHAM MANUFACTURING FDC-SH-6018-95 Optional Shelf, Cabinet Size 60 x 18 Inch, Capacity 500 Lbs, Gray | CF6KLN

DURHAM MANUFACTURING FDC-SH-6018-95 Optional Shelf, Cabinet Size 60 x 18 Inch, Capacity 500 Lbs, Gray

Item: CF6KLN Model: FDC-SH-6018-95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€134.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
AssembledYes
ColorGray
FinishTextured Powder Coat
Gauge14 ga.
Height1.438"
Length59 3/4"
Load Capacity500 lbs.
MaterialSteel
Width16 3/8"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)3.66
Ship length (cm)151.77
Ship width (cm)41.61
HS code9403.99
Country of OriginMX

Product Details:

    • For 60" Wide Cabinet with Louvered Panel or 4" Deep Doors

Product Variants

ProductModelHeightLoad CapacityColorFinishMaterialGaugeAssembledPrice
DURHAM MANUFACTURING FDC-SH-2424-95 Optional Shelf, Size 23-3/4 x 21-3/8 Inch | CF6KLL FDC-SH-2424-951.438"600 lbs.GrayTextured Powder CoatSteel14 ga.Yes€76.67
DURHAM MANUFACTURING FDC-SH-4818-95 Optional Shelf, Capacity 750 Lbs, Gray | CF6KLM FDC-SH-4818-951.438"750 lbs.GrayTextured Powder CoatSteel14 ga.Yes€114.72
DURHAM MANUFACTURING FDC-SH-6024-95 Optional Shelf, Cabinet Size 60 x 24 Inch, Capacity 500 Lbs, Gray | CF6KLP FDC-SH-6024-951.438"500 lbs.GrayTextured Powder CoatSteel14 ga.Yes€156.32
RFQ
DURHAM MANUFACTURING FDC-SH-7218-95 Optional Shelf, Cabinet Size 72 x 18 Inch, Capacity 500 Lbs, Gray | CF6KLQ FDC-SH-7218-951.438"500 lbs.GrayTextured Powder CoatSteel14 ga.Yes€138.95
RFQ
DURHAM MANUFACTURING HDC-SH-1836-95 Optional Shelf, Cabinet Size 24 x 36 Inch, Capacity 1750 Lbs, Gray | CF6KNV HDC-SH-1836-951 3/8"1750 lbs.GrayTextured Powder CoatSteel14 ga.Yes€70.24
DURHAM MANUFACTURING HDC-SH-1848-95 Optional Shelf, Cabinet Size 24 x 48 Inch, Capacity 1000 Lbs, Gray | CF6KNW HDC-SH-1848-951 3/8"1000 lbs.GrayTextured Powder CoatSteel14 ga.-€97.48
DURHAM MANUFACTURING HDC-SH-1860-95 Optional Shelf, Cabinet Size 24 x 60 Inch, Capacity 750 Lbs, Gray | CF6KNX HDC-SH-1860-951 3/8"750 lbs.GrayTextured Powder CoatSteel14 ga.Yes€139.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING FDC-SH-6018-95 Optional Shelf, Cabinet Size 60 x 18 Inch, Capacity 500 Lbs, Gray
€134.11 /unit