DURHAM MANUFACTURING BCTE-2836-4K-95 Bar Cradle Truck, 2 Cradle, Size 28 x 36 x 34-1/2 Inch | CF6KCM

DURHAM MANUFACTURING BCTE-2836-4K-95 Bar Cradle Truck, 2 Cradle, Size 28 x 36 x 34-1/2 Inch

Item: CF6KCM Model: BCTE-2836-4K-95
In Stock

Get it by Tuesday, Jun 17

€488.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Cradle Truck
AssembledYes
ColorGray
FinishTextured Powder Coat
Height34 1/2"
Length36"
Load Capacity4000 lbs.
MaterialSteel
Number Of Gauges7
Width28"

Shipping Info:

Ship weight (kg) 59.949
Ship height (cm)87.63
Ship length (cm)91.44
Ship width (cm)71.12
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityColorOverall HeightOverall LengthOverall WidthCaster Configuration, Wheel ConfigurationCaster Wheel Material, Tread MaterialAssembledPrice
DURHAM MANUFACTURING BCT-2860-10K-95 Bar Cradle Truck, 3 Cradle, Size 28-1/2 x 60 x 30-1/4 Inch | CF6KCJ BCT-2860-10K-9510000 lbs.Gray-----Yes€1,266.07
RFQ
DURHAM MANUFACTURING BCT-2896-10K-95 Bar Cradle Truck, 4 Cradle, Size 28 x 96 x 30-1/4 Inch | CF6KCK BCT-2896-10K-9510000 lbs.Gray-----Yes€1,447.17
RFQ
DURHAM MANUFACTURING BCTE-2824-4K-95 Bar Cradle Truck, 2 Cradle, Size 28 x 24 x 34-1/2 Inch | CF6KCL BCTE-2824-4K-954000 lbs.Gray-----Yes€469.92
DURHAM MANUFACTURING BCTE-2848-4K-95 Bar Cradle Truck, 2 Cradle, Size 28 x 48 x 34-1/2 Inch | CF6KCN BCTE-2848-4K-954000 lbs.Gray-----Yes€511.03
DURHAM MANUFACTURING BCTE-2860-4K-95 Bar Cradle Truck, 3 Cradle, Size 28 x 60 x 28-1/8 Inch | CF6KCP BCTE-2860-4K-954000 lbs.Gray28 1/4"60"28"(2) Rigid, (2) SwivelPhenolicYes€783.31
RFQ
DURHAM MANUFACTURING BCTEH-2860-5K-95 Bar Cradle Truck, 3 Cradle, Handle, Size 28 x 60 x 30-1/4 Inch | CF6KCQ BCTEH-2860-5K-955000 lbs.Gray-----Yes€847.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING BCTE-2836-4K-95 Bar Cradle Truck, 2 Cradle, Size 28 x 36 x 34-1/2 Inch
€488.61 /unit