Flat Shipping

Flat Shipping at €24.99 + VAT

DURHAM MANUFACTURING 590-95 Tilt Out Tray Dispensing Cabinet, 4 Tray, Gray | AA8XKA 1ANU6

DURHAM MANUFACTURING 590-95 Tilt Out Tray Dispensing Cabinet, 4 Tray, Gray

Item: AA8XKA Model: 590-95Cross Ref: 1ANU6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Dispensing Cabinet
ColorGray
FinishPowder Coat
MaterialSteel
Tier4
TypeTilt Out
Overall Height26 3/4"
Overall Length4 1/8"
Overall Width19 1/8"

Shipping Info:

Ship weight (kg) 9.945
Ship height (cm)67.95
Ship length (cm)48.41
Ship width (cm)10.31
HS code9403.2
Country of OriginUS

Product Details:

    • Durham Mfg. 590-95 is a tilt-out tray dispensing cabinet featuring an all-welded, prime cold-rolled steel construction and 4 clear plastic tilt-out trays with 28 adjustable dividers.
    • This industrial parts storage cabinet has a powder-coated finish for rust and acid resistance. It also has separate storage shelves located behind the hinged cover.
    • The 590-95 Durham storage cabinet is used in storage and organisation of bulbs, fuses, terminals and fasteners.

Product Variants

ProductModelHeightColorMaterialFinishTypeTierPrice
DURHAM MANUFACTURING 590-45-4/PK Tilt Out Tray Dispensing Cabinet, 7 Division, 4 Pack | CF6JZU 590-45-4/PK26 3/4"------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 590-95 Tilt Out Tray Dispensing Cabinet, 4 Tray, Gray
€193.85 /unit