DURHAM MANUFACTURING 5010-3S-95 Enclosed Shelving, 3 Shelf, 12 Gauge, Size 36 x 24 x 60 Inch | CF6JYE

DURHAM MANUFACTURING 5010-3S-95 Enclosed Shelving, 3 Shelf, 12 Gauge, Size 36 x 24 x 60 Inch

Item: CF6JYE Model: 5010-3S-95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€880.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Shelving
AssembledYes
ColorGray
FinishTextured Powder Paint
Height60"
Length36"
MaterialSteel
Number Of Gauges12
Width24.31"

Shipping Info:

Ship weight (kg) 126.8325
Ship height (cm)152.4
Ship length (cm)91.44
Ship width (cm)61.75
HS code9403.2
Country of OriginMX

Product Variants

ProductModelHeightFinishAssembledNumber Of GaugesPrice
DURHAM MANUFACTURING 5002-3S-95 Enclosed Shelving, 3 Shelf, 12 Gauge, Size 36 x 18 x 60 Inch | CF6JXZ 5002-3S-9560"Textured Powder PaintYes12€743.28
RFQ
DURHAM MANUFACTURING 5003-4S-95 Enclosed Shelving, 4 Shelf, 12 Gauge, Size 36 x 18 x 72 Inch | CF6JYA 5003-4S-9572"Textured Powder PaintYes12€882.41
RFQ
DURHAM MANUFACTURING 5006-3S-95 Enclosed Shelving, 3 Shelf, 12 Gauge, Size 48 x 18 x 60 Inch | CF6JYB 5006-3S-9560"Textured Powder PaintYes12€881.83
RFQ
DURHAM MANUFACTURING 5007-4S-95 Enclosed Shelving, 4 Shelf, 12 Gauge, Size 48 x 18 x 72 Inch | CF6JYC 5007-4S-9572"Textured Powder PaintYes12€1,029.95
RFQ
DURHAM MANUFACTURING 5011-4S-95 Enclosed Shelving, 4 Shelf, 12 Gauge, Size 36 x 24 x 72 Inch | CF6JYF 5011-4S-9572"Textured Powder PaintYes12€1,027.27
RFQ
DURHAM MANUFACTURING 5014-3S-95 Enclosed Shelving, 3 Shelf, 12 Gauge, Size 48 x 24 x 60 Inch | CF6JYG 5014-3S-9560"Textured Powder PaintYes12€1,035.53
RFQ
DURHAM MANUFACTURING 5015-4S-95 Enclosed Shelving, 4 Shelf, 12 Gauge, Size 48 x 24 x 72 Inch | CF6JYH 5015-4S-9572"Textured Powder PaintYes12€1,207.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 5010-3S-95 Enclosed Shelving, 3 Shelf, 12 Gauge, Size 36 x 24 x 60 Inch
€880.72 /unit