DURHAM MANUFACTURING 3704CXC-54B-95 Digital Cabinet, 14 Gauge, 54 Bin, Yellow | AH6RJX

DURHAM MANUFACTURING 3704CXC-54B-95 Digital Cabinet, 14 Gauge, 54 Bin, Yellow

Item: AH6RJX Model: 3704CXC-54B-95Cross Ref: 36EZ31
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,633.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Cabinet
Assembled/unassembledAssembled
Bin ColorYellow
Bins Per Cabinet54
Bins Per Door0
ColorGray
FinishPowder Coat
Gauge14 ga.
Lock TypeElectronic, Padlock
MaterialSteel
Number Of Bins54
Number Of Cabinet Shelves0
Number Of Door Shelves0
Overall Depth24"
Overall Height78"
Overall Width60"
Total Number Of Bins54
Total Number Of Drawers0
TypeDigital
AssembledAssembled
Base TypeLegs
Bin Depth11", 15"
Bin Louvered Panel LocationCabinet Back
Bin MaterialPolypropylene
Bin Width6", 8", 16"
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsBins
Cabinet StyleShelf And Bin
Door TypeSolid, Clearview
Duty RatingExtra Heavy Duty
Leg Height6"
Leg Material Thickness0.1875"
Method Of ConstructionWelded
Number Of Cabinet Bins54
Number Of Door Bins0
Number Of Shelves0
Panel Thickness14 ga.

Shipping Info:

Ship weight (kg) 248.9805
Ship height (cm)198.12
Ship length (cm)152.73
Ship width (cm)60.96
HS code9403.2
Country of OriginMX

Product Details:

    • Wall Mounted/Stand Alone : Stand Alone
    • Total Number of Shelves : 0
    • Large Cabinet Bin H x W x D : 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
    • Leg Height : 6"

Product Variants

ProductModelOverall WidthNumber Of BinsBin ColorDoor TypeBins Per CabinetOverall DepthOverall HeightFinishPrice
DURHAM MANUFACTURING 3702CXC-BLP4S-95 Digital Cabinet, Size 36 x 78 Inch, Steel | AG3FHL 3702CXC-BLP4S-9536"--Clearview-24"78"Powder Coat€7,689.35
RFQ
DURHAM MANUFACTURING 3703CXC-BLP4S-95 Digital Cabinet, Size 48 x 78 Inch, Steel | AG3FHM 3703CXC-BLP4S-9548"--Clearview-24"78"Powder Coat€7,945.97
RFQ
DURHAM MANUFACTURING 3704CXC-BLP4S-95 Digital Cabinet, Size 60 x 78 Inch, Steel | AG3FHN 3704CXC-BLP4S-9560"--Clearview-24"78"Powder Coat€8,482.76
RFQ
DURHAM MANUFACTURING 3702CX-BLP4S-95 Digital Cabinet, Welded, 2 Door, Capacity 1900 Lbs, Steel | AG3FHP 3702CX-BLP4S-9536"--Standard-24"78"Powder Coat€8,525.65
RFQ
DURHAM MANUFACTURING 3703CX-BLP4S-95 Digital Cabinet, 2 Door, Welded, Capacity 1200 Lbs, Steel | AG3FHQ 3703CX-BLP4S-9548"--Standard-24"78"Powder Coat€8,680.12
RFQ
DURHAM MANUFACTURING 3704CX-BLP4S-95 Digital Cabinet, Welded, Capacity 1650 Lbs, Steel | AG3FHR 3704CX-BLP4S-9560"--Standard-24"78"Powder Coat€8,197.18
RFQ
DURHAM MANUFACTURING 3702CXC-30B-1795 Digital Cabinet, 14 Gauge, 30 Bin, Red | AH6RJN 3702CXC-30B-179536"30Red-3024"78"Powder Coat€5,672.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 3704CXC-54B-95 Digital Cabinet, 14 Gauge, 54 Bin, Yellow
€8,633.21 /unit