DURHAM MANUFACTURING 3501-BDLP-102-3S-1795 Industrial Cabinet, 14 Gauge, 102 Bin, Red | AH6RTC

DURHAM MANUFACTURING 3501-BDLP-102-3S-1795 Industrial Cabinet, 14 Gauge, 102 Bin, Red

Item: AH6RTC Model: 3501-BDLP-102-3S-1795Cross Ref: 36FA94
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,332.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Cabinet
Assembled/unassembledAssembled
Bin ColorRed
Bins Per Cabinet102
Bins Per Door48
Cabinet Shelf Capacity900 lbs.
ColorGray
Door TypeFlushed
FinishPowder Coat
Gauge14 ga.
Lock TypeKeyed
MaterialSteel
Number Of Bins102
Number Of Cabinet Shelves3
Number Of Door Shelves0
Overall Depth24"
Overall Height72"
Overall Width36"
Total Number Of Bins102
Total Number Of Drawers0
TypeIndustrial
AssembledAssembled
Base TypeFrame
Bin Depth5", 7", 15"
Bin Louvered Panel LocationDoor
Bin MaterialPolypropylene
Bin Width4", 16"
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsBins, Shelves
Cabinet StyleShelf And Bin
Duty RatingExtra Heavy Duty
Load Capacity Per Shelf1250 lbs.
Method Of ConstructionWelded
Number Of Cabinet Bins6
Number Of Door Bins96
Number Of Shelves3
Panel Thickness14 ga.
Shelf Adjustability(3) Adjustable
Shelf Adjustment Increments4"

Shipping Info:

Ship weight (kg) 179.7975
Ship height (cm)182.88
Ship length (cm)91.77
Ship width (cm)61.6
HS code9403.2
Country of OriginMX

Product Details:

    • Wall Mounted/Stand Alone : Stand Alone
    • Total Number of Shelves : 3
    • Large Cabinet Bin H x W x D : 16" x 15" x 7"
    • Cabinet Shelf W x D : 35-1/2" x 16-3/8"
    • Small Door Bin H x W x D : 3" x 4" x 5", 3" x 4" x 7"

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of BinsBin ColorDoor TypeNumber Of Door ShelvesNumber Of Cabinet ShelvesPrice
DURHAM MANUFACTURING 2500-138B-1795 Industrial Cabinet, 16 Gauge, 138 Bin, Height 84 Inch, Red | AH6RLM 2500-138B-179536"24"84"138RedFlushed--€2,319.89
RFQ
DURHAM MANUFACTURING 2500-138B-5295 Industrial Cabinet, 16 Gauge, 138 Bin, Height 84 Inch, Blue | AH6RLN 2500-138B-529536"24"84"138BlueFlushed--€2,273.66
RFQ
DURHAM MANUFACTURING 2500-138B-95 Industrial Cabinet, 16 Gauge, 138 Bin, Height 84 Inch, Yellow | AH6RLP 2500-138B-9536"24"84"138YellowFlushed--€2,273.66
RFQ
DURHAM MANUFACTURING 2501-BDLP-102-3S-1795 Industrial Cabinet, 16 Gauge, 102 Bin, Red | AH6RLQ 2501-BDLP-102-3S-179536"24"72"102RedFlushed-3€1,919.38
RFQ
DURHAM MANUFACTURING 2501-BDLP-102-3S-5295 Industrial Cabinet, 16 Gauge, 102 Bin, Blue | AH6RLR 2501-BDLP-102-3S-529536"24"72"102BlueFlushed-3€1,919.38
RFQ
DURHAM MANUFACTURING 2501-BDLP-102-3S-95 Industrial Cabinet, 16 Gauge, 102 Bin, Yellow | AH6RLT 2501-BDLP-102-3S-9536"24"72"102YellowFlushed-3€2,024.47
RFQ
DURHAM MANUFACTURING 2501-BDLP-126-1795 Industrial Cabinet, 16 Gauge, 126 Bin, Red | AH6RLU 2501-BDLP-126-179536"24"72"126RedFlushed--€2,099.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 3501-BDLP-102-3S-1795 Industrial Cabinet, 14 Gauge, 102 Bin, Red
€2,332.25 /unit