DURHAM MANUFACTURING 303-95-D918 Sliding Drawer Cabinet, Size 15-3/4 x 20 x 15 Inch, Steel | AD8CWA

DURHAM MANUFACTURING 303-95-D918 Sliding Drawer Cabinet, Size 15-3/4 x 20 x 15 Inch, Steel

Item: AD8CWA Model: 303-95-D918Cross Ref: 4HY23
In Stock

Get it by Tuesday, Jun 17

€283.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSliding Drawer Cabinet
Cabinet Height15"
Cabinet Width20"
ColorGray
Compartments Per Drawer16
Depth15 3/4"
Drawer Depth12"
Drawer Height3"
Drawer Width18"
FinishPowder Coat
Load Capacity180 lbs.
MaterialSteel
Number Of Drawers4
AssembledAssembled
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet StyleCompartmented Box
Drawer Handle TypePull
Drawer Inside Depth12"
Drawer Inside Height3"
Drawer Inside Hxwxd3" x 18" x 12"
Drawer Inside Width18"
Includes DividersNo
Number Of Compartments Per Drawer16
Number Of Dividers0
Overall Depth15 3/4"
Overall Height15"
Overall Width20"
Slide TypeGlide
StackableYes
Total Number Of Compartments64

Shipping Info:

Ship weight (kg) 26.5725
Ship height (cm)38.1
Ship length (cm)40.01
Ship width (cm)50.8
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDepthLoad CapacityColorCabinet HeightCabinet WidthDrawer WidthCompartments Per DrawerNumber Of Compartments Per DrawerPrice
DURHAM MANUFACTURING 310B-95 Bearing Slide Rack, Large, Size 12-1/2 x 20-1/4 x 15 Inch | AB4EQY 1XHL6 310B-9512 1/2"140 lbs.Gray15"20 1/4"18"--€170.74
DURHAM MANUFACTURING 303-95-945 Sliding Drawer Cabinet, Size 15-3/4 x 20 x 15 Inch, Gray | AC3TNZ 303-95-94515 3/4"180 lbs.Gray15"20"18"24-€258.38
DURHAM MANUFACTURING 303-95-D950 Sliding Drawer Cabinet, 4 Drawer, Size 15-3/4 x 20 x 15 Inch | AD8CVU 303-95-D95015 3/4"180 lbs.Gray15"20"18"--€255.82
DURHAM MANUFACTURING 303-95-D952 Sliding Drawer Cabinet, Size 15-3/4 x 20 x 15 Inch, Cold Rolled Steel | AD8CVV 303-95-D95215 3/4"180 lbs.Gray15"20"18"12-€256.27
DURHAM MANUFACTURING 303-17-S1157 Sliding Drawer Cabinet, Size 15-3/4 x 20 x 15 Inch, Powder Coat, Gray | AE4CHZ 303-17-S115715 3/4"200 lbs.Red15"20"---€196.16
DURHAM MANUFACTURING 307-95-D931 Sliding Drawer Cabinet, 16 Compartment, Size 11-3/4 x 15-1/4 x 11-1/4 Inch | AE6ZFK 307-95-D93111 3/4"120 lbs.Gray11 1/4"15 1/4"9 1/4"12--
RFQ
DURHAM MANUFACTURING 307-95-D934 Sliding Drawer Cabinet, Size 11-3/4 x 15-1/4 x 11-1/4 Inch | AE6ZFN 307-95-D93411 3/4"120 lbs.Gray11 1/4"15 1/4"9 1/4"16, 20, 21, 24--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 303-95-D918 Sliding Drawer Cabinet, Size 15-3/4 x 20 x 15 Inch, Steel
€283.76 /unit