DURHAM MANUFACTURING 2SPT-2448-2-2K-95 Solid Stock Truck With Phenolic Caster, 2 Sided, 2 Shelf, Gray | CF6JKY

DURHAM MANUFACTURING 2SPT-2448-2-2K-95 Solid Stock Truck With Phenolic Caster, 2 Sided, 2 Shelf, Gray

Item: CF6JKY Model: 2SPT-2448-2-2K-95Cross Ref: 56MX13
In Stock

Get it by Tuesday, Jun 17

€1,399.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Truck
Assembled/unassembledYes
ColorGray
FinishTextured Powder Coat
Gauge14 ga.
Height57.062"
Length54 1/8"
Load Capacity2000 lbs.
MaterialSteel
Width24.312"
Caster Brake TypeNo Brake Included
Caster Wheel Dia.6"
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Distance Between Shelves22.438"
Handle TypeFlat
Handle Width6"
Lip StyleFlush
Method Of ConstructionWelded
Number Of Accessible Sides2
Number Of Shelves2
Number Of Side Panels2
Overall Height57 1/4"
Overall Length54 1/8"
Overall Lxwxh54 1/8 x " x 24 1/2 x " x 57 1/4 x "
Overall Width24 1/2"
Shelf AdjustabilityFixed
Shelf ConstructionSolid
Shelf Length48"
Shelf Width24"
Side Panel ConstructionSolid

Shipping Info:

Ship weight (kg) 79.785
Ship height (cm)144.93
Ship length (cm)137.49
Ship width (cm)61.75
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightGaugeColorAssembled/unassembledMaterialCaster Configuration, Wheel ConfigurationNumber Of ShelvesPrice
DURHAM MANUFACTURING 2SLT-1836-1.2K-95 Solid Stock Truck With Polyurethane Caster, 2 Sided, 2 Shelf, Gray | CF6JKV 2SLT-1836-1.2K-951200 lbs.40"14 ga.GrayYesSteel--€401.32
DURHAM MANUFACTURING 2SPT-2448-3-2K-95 Solid Stock Truck With Phenolic Caster, 2 Sided, 3 Shelf, Gray | CF6JKZ 2SPT-2448-3-2K-952000 lbs.57.062"14 ga.GrayYesSteel--€1,420.81
DURHAM MANUFACTURING 2SPT-3048-3-2K-95 Solid Stock Truck With Push Handle, 2 Sided, 3 Shelf, Gray | CF6JLA 2SPT-3048-3-2K-952000 lbs.57.062"14 ga.GrayYesSteel--€1,031.56
DURHAM MANUFACTURING 2SPT-3060-3-2K-95 Solid Stock Truck, 2 Sided, 3 Shelf, Gray | CF6JLB 2SPT-3060-3-2K-952000 lbs.57.062"14 ga.GrayYesSteel(2) Rigid, (2) Swivel3€1,112.98
RFQ
DURHAM MANUFACTURING 2SPT12G244825/8PU95 Solid Stock Truck, 2 Sided, 2 Shelf, Gray | CF6JLG 2SPT12G244825/8PU952000 lbs.57.062"12 ga.GrayYesSteel--€1,048.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 2SPT-2448-2-2K-95 Solid Stock Truck With Phenolic Caster, 2 Sided, 2 Shelf, Gray
€1,399.63 /unit