DURHAM MANUFACTURING 297B-95 Wire Terminal Cabinet, 6 Spindles, 15 9/16 Inch x 11 7/8 Inch x 16 3/8 Inch, Steel | CP3XXG

DURHAM MANUFACTURING 297B-95 Wire Terminal Cabinet, 6 Spindles, 15 9/16 Inch x 11 7/8 Inch x 16 3/8 Inch, Steel

Item: CP3XXG Model: 297B-95Cross Ref: 794KE7
In Stock

Get it by Tuesday, Jun 17

€170.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
Adjustment TypeRods, Rubberized Grommets, Storage Compartments
ColorGray
FinishPowder Coat
For Maximum Spool Diameter3 1/2"
Includes(6) Rods, (16) Rubberized Grommets
Load Capacity Per Level50 lbs.
MaterialSteel
Maximum Number Of Spindles24
Number Of Mounting Holes21
Number Of Spindles6
Overall Depth11 7/8"
Overall Height16 3/8"
Overall Width15.562"
Whole Unit Load Capacity150 lbs.

Shipping Info:

Ship weight (kg) 11.025
Ship height (cm)41.61
Ship length (cm)39.52
Ship width (cm)30.18
HS code7326.9
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 297B-95 Wire Terminal Cabinet, 6 Spindles, 15 9/16 Inch x 11 7/8 Inch x 16 3/8 Inch, Steel
€170.04 /unit