DURHAM MANUFACTURING 229-95-20-IND Compartment Insert, Small, 20 Divider, Polypropylene | CF6JKE

DURHAM MANUFACTURING 229-95-20-IND Compartment Insert, Small, 20 Divider, Polypropylene

Item: CF6JKE Model: 229-95-20-INDCross Ref: 52JD40
In Stock

Get it by Tuesday, Jun 17

€9.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ColorGray
Compartment Depth2.203"
Compartment Size2 1/2" x 2 13/64"
Compartment Width2 1/2"
Depth9 1/4"
FinishPowder Coat
For Drawer Depth9 1/4"
For Drawer Height2"
For Drawer Width13 3/8"
For Use With Mfr. Model Number226-95
Height2"
Length15"
MaterialPolypropylene
Number Of Compartments20
Number Of Dividers0
Removable DividersNo
Width10" , 13 3/8"
Compartment Hxwxd(20) 2 1/2" x 2 13/64"
Compatible Manufacturer Model Number226-95
Overall Depth9 1/4"
Overall Height2"
Overall Width13 3/8"
Product TypeCompartmented Box Insert

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)5.08
Ship length (cm)38.1
Ship width (cm)25.4
HS code3926.9
Country of OriginUS

Product Variants

ProductModelDepthMaterialColorFinishPrice
DURHAM MANUFACTURING 229-95-08-IND Compartment Insert, Small, 8 Divider, Polypropylene | CF6JKA 229-95-08-IND9 1/4"PolypropyleneGrayPowder Coat€9.68
DURHAM MANUFACTURING 229-95-12-IND Compartment Insert, Small, 12 Divider, Polypropylene | CF6JKB 229-95-12-IND9 1/4"PolypropyleneGrayPowder Coat€9.68
DURHAM MANUFACTURING 229-95-16-IND Compartment Insert, Small, 16 Divider, Polypropylene | CF6JKC 229-95-16-IND9 1/4"PolypropyleneGrayPowder Coat€9.68
DURHAM MANUFACTURING 229-95-17-IND Compartment Insert, Small, 17 Divider, Polypropylene | CF6JKD 229-95-17-IND9 1/4"PolypropyleneGrayPowder Coat€9.68
DURHAM MANUFACTURING 229-95-21-IND Compartment Insert, Small, 21 Divider, Polypropylene | CF6JKF 229-95-21-IND9 1/4"PolypropyleneGrayPowder Coat€9.68
DURHAM MANUFACTURING 229-95-24-IND Compartment Insert, Small, 24 Divider, Polypropylene | CF6JKG 229-95-24-IND9 1/4"PolypropyleneGrayPowder Coat€9.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 229-95-20-IND Compartment Insert, Small, 20 Divider, Polypropylene
€9.68 /unit