DURHAM MANUFACTURING 1700-95 Revolving Storage Bin, 5 Shelf, Steel | AJ2DUM

DURHAM MANUFACTURING 1700-95 Revolving Storage Bin, 5 Shelf, Steel

Item: AJ2DUM Model: 1700-95Cross Ref: 49H242
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,486.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRevolving Storage Bin
Bin ColorGray
Bin DepthMultiple Sizes
ColorGray
Compartment ColorGray
FinishPowder Coat , Powder Coated
Height1 5/8"
Load Capacity2650 lbs.
MaterialSteel
Number Of Levels5
Number Of Shelves0 , 5
Overall Dia.44"
Overall Height65 3/4"
Overall Width44", 34", 28"
Rack ColorGray
Rack FinishPowder Coated
Width44"
Compartment Height1 5/8"
Compartment Width28", 34", 44"
IncludesHardware
Load Capacity Per Level500 lbs., 650 lbs.
Number Of Bins Per Level5, 6
Overall Diameter44"
Rack MaterialSteel

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)167.01
Ship length (cm)111.76
Ship width (cm)111.76
Country of OriginMX

Product Variants

ProductModelOverall HeightNumber Of ShelvesMaterialFinishLoad CapacityOverall Dia.Compartment DepthCompartment HeightPrice
DURHAM MANUFACTURING 1104-95 Revolving Storage Bin, 4 Shelf, Capacity 60 Lbs, Size 17 Inch | AB4EQK 1104-9517 3/8"4SteelPowder Coat240 lbs.17"7 1/4"3"€360.10
DURHAM MANUFACTURING 1106-95 Revolving Storage Bin, 6 Shelf, Capacity 60 Lbs, Size 17 Inch | AB4EQL 1106-9525 3/8"6SteelPowder Coat360 lbs.17"7 1/2"3"€443.55
DURHAM MANUFACTURING 1110-95 Revolving Storage Bin, 10 Shelf, Capacity 60 Lbs, Size 17 Inch | AB4EQM 1110-9541 3/8"10SteelPowder Coat600 lbs.17"7 1/2"3"€690.44
DURHAM MANUFACTURING 1209-95 Revolving Storage Bin, 9 Shelf, Capacity 500 Lbs, Size 28 Inch | AB4EQN 1209-9559 1/8"9SteelPowder Coat4500 lbs.28"12"5 3/4"€1,370.67
RFQ
DURHAM MANUFACTURING 1307-95 Revolving Storage Bin, 7 Shelf, Capacity 500 Lbs, Size 34 Inch | AB4EQP 1307-9565 3/4"7SteelPowder Coat3500 lbs.34"15"7"€1,477.56
DURHAM MANUFACTURING 1506-95 Revolving Storage Bin, 6 Shelf, Capacity 625 Lbs, Size 44 Inch | AD9LMV 1506-9569 1/2"6SteelEnamel Powder Coat3750 lbs.44"19 1/2"9 3/4"€2,467.73
RFQ
DURHAM MANUFACTURING 1505-95 Revolving Storage Bin, 5 Shelf, Capacity 625 Lbs, Size 44 Inch | AD9LMW 1505-9557 1/2"5SteelEnamel Powder Coat3125 lbs.44"19 1/2"9 3/4"€1,936.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 1700-95 Revolving Storage Bin, 5 Shelf, Steel
€1,486.69 /unit