Flat Shipping

Flat Shipping at €24.99 + VAT

DURHAM MANUFACTURING 115-17-S1158 Compartment Box, 12 Compartment, Size 12 x 18 x 3 Inch, Red | AE4CJF 5JEN2

DURHAM MANUFACTURING 115-17-S1158 Compartment Box, 12 Compartment, Size 12 x 18 x 3 Inch, Red

Item: AE4CJF Model: 115-17-S1158Cross Ref: 5JEN2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompartment Box
ColorRed
Compartments Per Drawer12
Drawer Depth12"
Drawer Height3"
Drawer Width18"
FinishPowder Coat
For Use With Grainger Item Number4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885
Load Capacity40 lbs.
MaterialSteel
Compartment Depth2 15/16"
Compartment Height3 1/16"
Compartment Hxwxd3" x 5 13/16" x 2 15/16"
Compartment Width5 13/16"
Compatible Manufacturer Model Number303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952
Number Of Compartments12
Number Of Dividers0
Overall Depth12 1/2"
Overall Height3 1/8"
Overall Width18 3/8"
Product TypeCompartmented Box
Removable DividersNo

Shipping Info:

Ship weight (kg) 2.8305
Ship height (cm)7.95
Ship length (cm)31.75
Ship width (cm)46.69
HS code9403200030
Country of OriginUS

Product Variants

ProductModelNumber Of CompartmentsOverall WidthOverall DepthOverall HeightColorMaterialFinishDrawer DepthPrice
DURHAM MANUFACTURING SP6-CLEAR Compartment Box, Small, 6 Compartment, Clear | AA7DVQ 15V199 SP6-CLEAR611"6 3/4"1 3/4"ClearPolypropylene--€3.99
DURHAM MANUFACTURING SP12-CLEAR Compartment Box, Small, 12 Compartment, Clear | AA7DVR 15V201 SP12-CLEAR1211"6 3/4"1 3/4"ClearPolypropylene--€6.02
DURHAM MANUFACTURING SPOS12-CLR Compartment Box, Small, 12 Offset Compartment, Clear | AA7DVT 15V202 SPOS12-CLR1211"6 3/4"1 3/4"ClearPolypropylene--€6.02
DURHAM MANUFACTURING SP13-CLEAR Compartment Box, Small, 13 Compartment, Clear | AA7DVU 15V203 SP13-CLEAR1311"6 3/4"1 3/4"ClearPolypropylene--€3.99
DURHAM MANUFACTURING SP18-CLEAR Compartment Box, Small, 18 Compartment, Clear | AA7DVV 15V204 SP18-CLEAR1811"6 3/4"1 3/4"ClearPolypropylene--€6.02
DURHAM MANUFACTURING LP6-CLEAR Compartment Box, Large, 6 Compartment, Clear | AA7DVW 15V206 LP6-CLEAR613 1/8"9"2.312"ClearPolypropylene--€10.04
DURHAM MANUFACTURING LP12-CLEAR Compartment Box, Large, 12 Compartment, Clear | AA7DVX 15V207 LP12-CLEAR1213 1/8"9"2.312"ClearPolypropylene--€10.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 115-17-S1158 Compartment Box, 12 Compartment, Size 12 x 18 x 3 Inch, Red
€76.47 /unit