DURHAM MANUFACTURING 034-95 Drawer Cabinet, 30 Drawer, Depth 11-5/8 Inch | AC3TRZ

DURHAM MANUFACTURING 034-95 Drawer Cabinet, 30 Drawer, Depth 11-5/8 Inch

Item: AC3TRZ Model: 034-95Cross Ref: 2W787
In Stock

Get it by Tuesday, Jun 17

€456.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Bin Cabinet
ColorGray
Dividers Per Drawer2
Drawer ColorGray
Drawer Depth11 1/4"
Drawer Height3 1/2"
Drawer MaterialSteel
Drawer Width5 3/8"
FinishPowder Coat
MaterialSteel
Number Of Drawers Or Bins30
Overall Depth11 3/4"
Overall Height21 1/8"
Overall Width33 3/4"

Shipping Info:

Ship weight (kg) 38.0565
Ship height (cm)53.49
Ship length (cm)85.88
Ship width (cm)31.12
HS code9403.2
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of Drawers Or BinsDrawer HeightDrawer DepthColorDrawer ColorPrice
DURHAM MANUFACTURING 001-95 Drawer Cabinet, Vertical, 6 Drawer, Depth 11-5/8 Inch, Gray | AB4EQE 001-9511 3/4"11 5/8"10 7/8"62 3/4"11 1/4"GrayGray€124.07
DURHAM MANUFACTURING 003-95 Drawer Cabinet, 8 Drawer, Depth 11-5/8 Inch, Gray | AB4EQF 003-9522 3/4"11 5/8"7 3/8"82 3/4"11 1/4"GrayGray€112.94
DURHAM MANUFACTURING 006-95 Drawer Cabinet, 18 Drawer, Depth 11-5/8 Inch, Gray | AB4EQG 006-9517 1/4"11 5/8"21 1/4"182 3/4"11 1/4"GrayGray€280.32
DURHAM MANUFACTURING 013-95 Drawer Cabinet, 12 Drawer, Depth 11-5/8 Inch, Gray | AB4EQH 013-9533 3/4"11 5/8"7 3/8"122 3/4"11 1/4"GrayGray€219.22
DURHAM MANUFACTURING 014-95 Drawer Cabinet, 30 Drawer, Depth 11-5/8 Inch, Gray | AB4EQJ 014-9533 3/4"11 5/8"17 3/4"302 3/4"11 1/4"GrayGray€447.99
DURHAM MANUFACTURING 030-95 Drawer Cabinet, Large, 18 Drawer, Depth 11-5/8 Inch | AC3TMJ 030-9533 3/4"11 3/4"12 7/8"183 1/2"11 1/4"GrayGray€286.67
DURHAM MANUFACTURING 031-95 Drawer Cabinet, Large, 24 Drawer, Depth 11-5/8 Inch | AC3TMK 031-9533 3/4"11 3/4"17"243 1/2"11 1/4"GrayGray€366.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 034-95 Drawer Cabinet, 30 Drawer, Depth 11-5/8 Inch
€456.88 /unit