Flat Shipping

Flat Shipping at €24.99 + VAT

DURAC 4455 Combined Form Hydrometer 9/21 | AA4GHA 12M004

DURAC 4455 Combined Form Hydrometer 9/21

Item: AA4GHA Model: 4455Cross Ref: 12M004
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombined Form Hydrometer
Accuracy-0.1° to +0.1°
Length381 mm
ScaleBrix Sugar Scale
Temp.20°C
Temp. Range0°C to +50°C
Calibration Solution Temperature20°C
MaterialBallast, Glass
Overall Height15"
Product TypeHydrometer
Sample Temperature - Maximum50°C
Sample Temperature - Minimum0°C
Scale TypeBrix
StandardsNIST

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)30.48
Ship length (cm)60.96
Ship width (cm)30.48
HS code9025802000
Country of OriginUS

Product Variants

ProductModelTemp. RangeAccuracyTemp.Price
DURAC 50920 Combined Form Hydrometer 0.800/0.910 | AA4GGR 12L995 509200°F to +150°F--€109.61
DURAC 50930 Combined Form Hydrometer 1.000/1.220 | AA4GGU 12L997 509300°F to +150°F--€83.53
DURAC 4450 Combined Form Hydrometer 0/12 | AA4GGZ 12M003 44500°C to +50°C-0.1° to +0.1°20°C€95.28
DURAC 4470 Combined Form Hydrometer 39/51 | AA4GHB 12M007 44700°C to +50°C-0.1° to +0.1°20°C€111.45
DURAC 4835 Precision Combined Form Api Hydrometer | AA4GHC 12M014 48350°F to +150°F-0.1° to +0.1°-€108.57
DURAC 4840 Precision Combined Form Api Hydrometer | AA4GHD 12M015 48400°F to +150°F-0.1° to +0.1°-€89.00
DURAC 4845 Precision Combined Form Api Hydrometer | AA4GHE 12M016 48450°F to +150°F-0.1° to +0.1°-€85.29

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURAC 4455 Combined Form Hydrometer 9/21
€147.15 /unit